Shop All Books
Ashley Productions
Smart Poly Learning Mat, 12in. x 17in., Double-Sided, World Basic Map
Mfr # 95002
Zoro # G201243043
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene (PP), Paper
- Recommended Age 5+ years
- Includes 1 learning mat
- Recommended Grade Grade K+
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashley Productions
- MFR # 95002
- Zoro # G201243043
- UPC # 703185950022
- Country of Origin China
- Category Books
Details
Material | Polypropylene (PP), Paper |
Recommended Age | 5+ years |
Includes | 1 learning mat |
Recommended Grade | Grade K+ |
Color | Multi |
Description
Smart Poly material has been designed for the classroom and home. The material is strong, durable, water resistant, and does not need lamination. Practice learning world geography with the World Basic Map learning mat. Label countries and bodies of water. Heavy duty double-sided surface for fun and colorful learning on both sides. Write-on/wipe-off surface. Use with dry erase or water based markers and washable crayons. Each side is an interactive lesson. Mat measures 12" x 17".
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Laser Labels, 2x4, 10 Sheets, White, PK2500 (5963)
- TEACHER CREATED RESOURCES Chalkboard Brights 14 Pocket Daily Schedule Pocket Chart, 13in x 34in (20752)
- POST-IT Note, Pst-It, 3"x3", Ast, PK5 (6545UC)
- PAPER MATE Write Bros. Stick Ballpoint Pen Value Pack, 1mm, Black, PK60 (4621401C)
- ASHLEY PRODUCTIONS Smart Poly Single Sided PosterMat, 1in Handwriting Highlighted Multi (95316)
- ASHLEY PRODUCTIONS Smart Poly Single Sided PosterMat Pals, Blue Notebook Paper, 13 x 9.5 (95322)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12in. x 17in., Human Body Systems + Anatomy (95019)
- ASHLEY PRODUCTIONS Smart Poly Single Sided PosterMat Pals, DNealian Cursive Handwriting (95310)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12in. x 17in., Double-Sided, U.S. Basic Map (95000)
- ASHLEY PRODUCTIONS Smart Poly Learning Mats, 12x17, Periodic Table of Elements, 10/Pk PK (95615)
- SCHOLASTIC TEACHING RESOURCES Read, Sort And Write: Sight Words (860649)
- Ashley Productions Books