Shop All Toys & Games
Ashley Productions
Smart Poly Learning Mat, 12in. x 17in., Double-Sided, U.S. Currency
Mfr # 95027
Zoro # G901242858
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade K+
- Color Multi
- Material Polypropylene (PP), Paper
- Includes 1 learning mat
- Recommended Age 5+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashley Productions
- MFR # 95027
- Zoro # G901242858
- UPC # 703185950275
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade K+ |
Color | Multi |
Material | Polypropylene (PP), Paper |
Includes | 1 learning mat |
Recommended Age | 5+ years |
Description
Smart Poly material has been designed for the classroom and home. The material is strong, durable, water resistant, and does not need lamination. Practice making change, and learn about coins on the front and dollars on the back. Heavy duty double-sided surface for fun and colorful learning on both sides. Write-on/wipe-off surface. Use with dry erase or water based markers and washable crayons. Each side is an interactive lesson. Mat measures 12" x 17".
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 110" x 8" Furniture Bags, 1 mil, Clear, PK 100 (4NZG6)
- CIG Dataproducts Non-OEM New Black Printer Ribbon for OKI 52102001, 2PK (R60102)
- INTEGRAL Integra Dispensing Correction Tape, White, 6PK (IN465100)
- BAZIC PRODUCTS Bazic Legal Size Hardboard Clipboard w/ Sturdy Spring Clip Case of 24 (1804)
- ASHLEY PRODUCTIONS Die-cut Magnetic Dominoes, PK72 (11302)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12in. x 17in., Double-Sided, Addition (95008)
- ASHLEY PRODUCTIONS Smart Poly™ Blank Game Board Chart, Dry-Erase, 13in x 19in, PK10 (91022)
- ASHLEY PRODUCTIONS Math Die-Cut Magnets, Beginning Fractions (10062)
- CHAMPION SPORTS Champion Sports 6FD 6 in. Coated Foam Dice; Yellow & Black (6FD)
- TIME2PLAY Release 57 Auto Trucks (TI1539015)
- SMARTMAX SmartMax® My First Farm Animals, 16 Pieces (SMX221)
- Ashley Productions Toys & Games