Shop All Toys & Games
Ashley Productions
Smart Poly Learning Mat, 12in. x 17in., Double-Sided, Telling Time
Mfr # 95018
Zoro # G301243271
product price: $4.75
/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene (PP), Paper
- Recommended Age 5+ years
- Color Multi
- Recommended Grade Grade K+
- Includes 1 learning mat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashley Productions
- MFR # 95018
- Zoro # G301243271
- UPC # 703185950183
- Country of Origin China
- Category Toys & Games
Details
Material | Polypropylene (PP), Paper |
Recommended Age | 5+ years |
Color | Multi |
Recommended Grade | Grade K+ |
Includes | 1 learning mat |
Description
Smart Poly material has been designed for the classroom and home. The material is strong, durable, water resistant, and does not need lamination. Flower clocks on the front go by hours, big flower in the middle to draw out the time. Ladybug clocks on the back go by 5's with the hours changing. Heavy duty double-sided surface for fun and colorful learning on both sides. Write-on/wipe-off surface. Use with dry erase or water based markers and washable crayons. Each side is an interactive lesson. Mat measures 12" x 17".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIL BOSS Mail Boss 7163 Metro Wall Mount Locking Mail Boss White (7163)
- ZORO SELECT Corrugated Mailers, 10" x 4" x 4", White, 50/Bundle (M1044)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 2 5/8" x 1", Fluorescent Red, 3000/Case (LL173RD)
- ZORO SELECT Double Wall Boxes, 28" x 18" x 18", Kraft, 10/Bundle (55VM43)
- ASHLEY PRODUCTIONS Smart Poly™ Blank Game Board Chart, Dry-Erase, 13in x 19in, PK10 (91022)
- ASHLEY PRODUCTIONS Die-cut Magnetic Dominoes, PK72 (11302)
- ASHLEY PRODUCTIONS Math Die-Cut Magnets, Beginning Fractions (10062)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12in. x 17in., Double-Sided, Addition (95008)
- LEARNING RESOURCES Magnetic Soft Foam Learning Letters, Uppercase And Lowercase (6304)
- PARAGON 1 isto 18 BMW X4 F26 Diecast Model Car; Sapphire Black (97094)
- ENDLESS GAMES 1959 Ford Anglia Light Blue Weathered with Harry Potter Diecast Figurine 1-24 Diecast Model Car (EN1541577)
- Ashley Productions Toys & Games