Shop All Books
Ashley Productions
Smart Poly Learning Mat, 12in. x 17in., Double-Sided, Numbers 1-10
Mfr # 95023
Zoro # G700936477
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 5+ years
- Material Polypropylene (PP), Paper
- Includes 1 learning mat
- Recommended Grade Grade K+
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashley Productions
- MFR # 95023
- Zoro # G700936477
- UPC # 703185950237
- Country of Origin China
- Category Books
Details
Recommended Age | 5+ years |
Material | Polypropylene (PP), Paper |
Includes | 1 learning mat |
Recommended Grade | Grade K+ |
Color | Multi |
Description
Smart Poly material has been designed for the classroom and home. The material is strong, durable, water resistant, and does not need lamination. Heavy duty double-sided surface for fun and colorful learning on both sides. Write-on/wipe-off surface. Use with dry erase or water based markers and washable crayons. Each side is an interactive lesson. Mat measures 12" x 17".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 12" W-Series Direct Heat Foot Sealer w/ 15mm Serrated Seal Width - PTFE Coated (W-300DTS)
- START INTERNATIONAL Tape/Label Roll Core Holders, 3", PK2 (OTS-012-01)
- AVERY Large Desk-Style Permanent Marker, Broad Chisel Tip, Asstd Color, PK12 (24800)
- SIGNODE Steel Strapping, 20 mil, 5/8 In. W (2X2072)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12in. x 17in., Human Body Systems + Anatomy (95019)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12in. x 17in., 2-Sided, Canada Basic Map (95004)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12in. x 17in., Double-Sided, U.S. Basic Map (95000)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12 x 17in, Keyboard Basics + Internet Safety (95021)
- ASHLEY PRODUCTIONS Smart Poly™ Learning Mat, 12in x 17in, Sight Words 1st And 2nd 100 (95005)
- ASHLEY PRODUCTIONS Smart Poly Single Sided PosterMat Pals Space Savers, US Map, 13 x 9.5 (95303)
- SIMON & SCHUSTER From the Mixed-up Files of Mrs. Basil E. Frankweiler, Children's Book (9780689711817)
- Ashley Productions Books