Shop All Books
Ashley Productions
Smart Poly™ Learning Mat, 12in x 17in, Double-Sided, Multiplication
Mfr # 95006
Zoro # G7543620
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Material Polypropylene (PP), paper
- Recommended Grade Grade K+
- Includes 2 chart
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashley Productions
- MFR # 95006
- Zoro # G7543620
- UPC # 703185950060
- Country of Origin China
- Category Books
Details
Color | Multi |
Material | Polypropylene (PP), paper |
Recommended Grade | Grade K+ |
Includes | 2 chart |
Recommended Age | 5+ Years |
Description
Smart PolyTM material has been designed for the classroom and home. The material is strong, durable, water resistant, and does not need lamination. Practice multiplication with this learning mat. Includes tables 1-12. Heavy duty double-sided surface for fun and colorful learning on both sides. Write-on/wipe-off surface. Use with dry erase or water based markers and washable crayons. Each side is an interactive lesson. Mat measures 12" x 17".
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Hardcover Monthly Planner, 7"X9", Black (G400H00)
- CANON Photo Paper Plus Glossy II, 10.6 mil, 8.5 x 11, Glossy White, 20PK (1432C003)
- ZORO SELECT Plastic Strapping, 2400 ft. L, 50 mil (33RZ04)
- RUST-OLEUM Painter's Touch 2X Ultra Cover Gloss White 12 Oz. Spray (249090)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12in. x 17in., 2-Sided, Canada Basic Map (95004)
- ASHLEY PRODUCTIONS Smart Poly Single Sided PosterMat Pals Space Savers, US Map, 13 x 9.5 (95303)
- ASHLEY PRODUCTIONS Smart Poly Learning Mats, 12x17, Periodic Table of Elements, 10/Pk PK (95615)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12in. x 17in., Double-Sided, U.S. Basic Map (95000)
- ASHLEY PRODUCTIONS Smart Poly™ Learning Mat, 12in x 17in, Sight Words 1st And 2nd 100 (95005)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12 x 17in., Double-Sided, ABC + Numbers 1-20 (95020)
- MERRIAM-WEBSTER Dictionary, Spanish/Englsh (MER292-5)
- Ashley Productions Books