Shop All Toys & Games
Ashley Productions
Smart Poly Learning Mat, 12in. x 17in., Double-Sided, Fractions
Mfr # 95010
Zoro # G801243368
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 5+ years
- Material Polypropylene (PP), Paper
- Color Multi
- Includes 1 learning mat
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashley Productions
- MFR # 95010
- Zoro # G801243368
- UPC # 703185950107
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 5+ years |
Material | Polypropylene (PP), Paper |
Color | Multi |
Includes | 1 learning mat |
Recommended Grade | Grade K+ |
Description
Smart Poly material has been designed for the classroom and home. The material is strong, durable, water resistant, and does not need lamination. Practice fractions with this learning mat. Heavy duty double-sided surface for fun and colorful learning on both sides. Write-on/wipe-off surface. Use with dry erase or water based markers and washable crayons. Each side is an interactive lesson. Mat measures 12" x 17".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3-1/8" x 6-1/4" Fluorescent Pink Paper Wire Tag, Pk1000 (1HAA5)
- TAYLOR Mechanical Hanging Scale, 32kg/70 lb. (3070)
- CRAMER 7.25 in. Stainless Bandage Scissors (1078695)
- MALCO Malco FBS2BX Foamboard Staples, 2-1/2 in, 300-Pack (FBS2BX)
- ASHLEY PRODUCTIONS Die-cut Magnetic Dominoes, PK72 (11302)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12in. x 17in., Double-Sided, Addition (95008)
- ASHLEY PRODUCTIONS Smart Poly™ Blank Game Board Chart, Dry-Erase, 13in x 19in, PK10 (91022)
- ASHLEY PRODUCTIONS Math Die-Cut Magnets, Beginning Fractions (10062)
- E-BLOX Circuit Blox Lights Starter, Circuity Board Building Blocks, 32 Pieces (CB-0194)
- STANLEY JR. Stanley Jr. Kids Role Play Tool Set Plastic 3 pc (RP012-03-SY)
- ELENCO Snap Circuits® LIGHT (SCL175)
- Ashley Productions Toys & Games