Shop All Toys & Games
Ashley Productions
Smart Poly Learning Mat, 12in. x 17in., Double-Sided, Addition
Mfr # 95008
Zoro # G601243117
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Includes 1 learning mat
- Recommended Age 5+ years
- Recommended Grade Grade K+
- Material Polypropylene (PP), Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashley Productions
- MFR # 95008
- Zoro # G601243117
- UPC # 703185950084
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Includes | 1 learning mat |
Recommended Age | 5+ years |
Recommended Grade | Grade K+ |
Material | Polypropylene (PP), Paper |
Description
Smart Poly material has been designed for the classroom and home. The material is strong, durable, water resistant, and does not need lamination. Practice addition with this learning mat. Includes tables 1-12. Heavy duty double-sided surface for fun and colorful learning on both sides. Write-on/wipe-off surface. Use with dry erase or water based markers and washable crayons. Each side is an interactive lesson. Mat measures 12" x 17".
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Big Tab™ Write & Erase Dividers 23078, 8 White Tabs, 1 Set (7278223078)
- SWINGLINE Automatic Stapler, Full, 20 Sheet, Blk/Gray (42132)
- HAMMERMILL Fore Multipurpose Paper, 96 Brigh, PK500 (10319-2)
- QUALARC Post w/E1 Economy mailbox, fluted base, horsehead finial (LPST-801-E1-BL)
- ASHLEY PRODUCTIONS Math Die-Cut Magnets, Beginning Fractions (10062)
- ASHLEY PRODUCTIONS Smart Poly Smart Wheel, Advanced Clock (91604)
- ASHLEY PRODUCTIONS Die-cut Magnetic Dominoes, PK72 (11302)
- ASHLEY PRODUCTIONS Math Die-Cut Magnets, Shapes (10065)
- ASHLEY PRODUCTIONS Science Die-Cut Magnets, Solar System (10073)
- ASHLEY PRODUCTIONS Smart Poly™ Blank Game Board Chart, Dry-Erase, 13in x 19in, PK10 (91022)
- TOY TIME Toy Time 7-in-1 Combo Game Board and Piece Set (161241OYT)
- Ashley Productions Toys & Games