Shop All Books
Ashley Productions
Smart Poly Learning Mat, 12in. x 17in., 2-Sided, U.S. Physical Map
Mfr # 95001
Zoro # G901243084
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 5+ years
- Recommended Grade Grade K+
- Includes 1 learning mat
- Material Polypropylene (PP), Paper
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashley Productions
- MFR # 95001
- Zoro # G901243084
- UPC # 703185950015
- Country of Origin China
- Category Books
Details
Recommended Age | 5+ years |
Recommended Grade | Grade K+ |
Includes | 1 learning mat |
Material | Polypropylene (PP), Paper |
Color | Multi |
Description
Smart Poly material has been designed for the classroom and home. The material is strong, durable, water resistant, and does not need lamination. Practice learning geography with the U.S. Physical Map learning mat. Label states, capitols, major cities and bodies of water. Heavy duty double-sided surface for fun and colorful learning on both sides. Write-on/wipe-off surface. Use with dry erase or water based markers and washable crayons. Each side is an interactive lesson. Mat measures 12" x 17".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Paper, Colored, Pink, PK500 (10338-2)
- CASIO MS-80B Tax and Currency Calculator, 8-Digit LCD (MS-80B)
- BROTHER Drum Unit 25,000 Page-Yield, Black/Cyan/Magenta/Yellow (DR331CL)
- CREATIVITY STREET Wiggle Eyes, Round, 10mm, 50/PK, Black/White PK (PAC344102)
- ASHLEY PRODUCTIONS Smart Poly Learning Mats, 12x17, Periodic Table of Elements, 10/Pk PK (95615)
- ASHLEY PRODUCTIONS Smart Poly Single Sided PosterMat Pals Space Savers, US Map, 13 x 9.5 (95303)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12 x 17in., Double-Sided, ABC + Numbers 1-20 (95020)
- ASHLEY PRODUCTIONS Smart Poly™ Learning Mat, 12in x 17in, Sight Words 1st And 2nd 100 (95005)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12in. x 17in., Double-Sided, U.S. Basic Map (95000)
- ASHLEY PRODUCTIONS Smart Poly Single Sided PosterMat Pals, Yellow Notebook Paper, 13x9.5 (95321)
- TOP OF THE WORLD Twenty Nine Hills (791281)
- Ashley Productions Books