Shop All Books
Ashley Productions
Smart Poly Learning Mat, 12 x 17in., Double-Sided, ABC + Numbers 1-20
Mfr # 95020
Zoro # G700936804
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene (PP), Paper
- Color Multi
- Recommended Grade Grade PK-K
- Includes 1 learning mat
- Recommended Age 3-5 years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashley Productions
- MFR # 95020
- Zoro # G700936804
- UPC # 703185950206
- Country of Origin China
- Category Books
Details
Material | Polypropylene (PP), Paper |
Color | Multi |
Recommended Grade | Grade PK-K |
Includes | 1 learning mat |
Recommended Age | 3-5 years |
Description
Smart Poly material has been designed for the classroom and home. The material is strong, durable, water resistant, and does not need lamination. Heavy duty double-sided surface for fun and colorful learning on both sides. Write-on/wipe-off surface. Use with dry erase or water based markers and washable crayons. Each side is an interactive lesson. Mat measures 12" x 17".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Crayon, Large Tip, Yellow Color Family, 12 PK (80621)
- ZORO SELECT Cork Bulletin Board 24"H x 36"W (2RXF2)
- EASY-TO-ORGANIZE 6 x 8 in. 2 Mil Zip Lock Type Plastic Bag with Hang Hole (EA1485363)
- QUARTET Chalkboard Eraser (804526)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12in. x 17in., Double-Sided, U.S. Basic Map (95000)
- ASHLEY PRODUCTIONS Smart Poly Single Sided PosterMat Pals, Yellow Notebook Paper, 13x9.5 (95321)
- ASHLEY PRODUCTIONS Smart Poly™ Learning Mat, 12in x 17in, Sight Words 1st And 2nd 100 (95005)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12in. x 17in., 2-Sided, Canada Basic Map (95004)
- ASHLEY PRODUCTIONS Smart Poly Learning Mats, 12x17, Periodic Table of Elements, 10/Pk PK (95615)
- ASHLEY PRODUCTIONS Smart Poly Single Sided PosterMat Pals, Blue Notebook Paper, 13 x 9.5 (95322)
- SIMON & SCHUSTER Chicka Chicka Boom Boom Book (9780689835681)
- Ashley Productions Books