Shop All Bulletin Board & Classroom Decorations
Ashley Productions
Smart Poly™ French Emotions Icon Chart, 13in x 19in, Comment te sens-tu aujourd hui
Mfr # 93006
Zoro # G1426456
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 5+ Years
- Material Polypropylene (PP)
- Recommended Grade Grade K+
- Includes 1 chart
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashley Productions
- MFR # 93006
- Zoro # G1426456
- UPC # 703185930062
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Recommended Age | 5+ Years |
Material | Polypropylene (PP) |
Recommended Grade | Grade K+ |
Includes | 1 chart |
Color | Multi |
Description
Smart PolyTM material has been designed for charts in the classroom and home. These charts are strong, durable, water resistant, and do not need lamination. They can be displayed like any chart with Ashley Smart TakTM, pins, tacks, staples, etc. The surface is designed for dry erase and water based markers and washable crayons. Chart measures 13" x 19" with a dry-erase, glossy surface, .45mm. The French Immersion Emoji Comment te sens-tu aujourd'hui ? (How Are You Feeling Today?) features boxes to mark next to each emotion to help children to show how they are feeling.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACT FINDERS American Indian Life Book Set, Set of 8 (9781515733461)
- ZORO SELECT Heavy-Duty Gaylord Lids, 49 1/4" x 41 1/4" x 4", Kraft, 5/Bundle (55VM56)
- SCOTCH 3M Box Lock 188 in W X 546 yd L Packing Tape Clear (3950-RD-12GC)
- SAFCO Letter Tray/File Holder, 5, Comp (3256BL)
- ASHLEY PRODUCTIONS Smart Poly Chart, 13in x 19in, Confetti Months of the Year (91039)
- ASHLEY PRODUCTIONS Die-Cut Magnetic Foam Assorted Color Labels/Nameplates, PK90 (10078)
- ASHLEY PRODUCTIONS Die-Cut Magnetic Foam Black/White Dots Labels/Nameplates, PK90 (10080)
- ASHLEY PRODUCTIONS Mini Magnetic Magi-Strips, Black, 24 Feet Per Pack, PK6 (11050)
- ASHLEY PRODUCTIONS Smart Poly Chart, 13in x 19in, Game Board Squares (91059)
- ASHLEY PRODUCTIONS Confetti Dry Erase Incentive Chart, PK6 (91042)
- TEACHER CREATED RESOURCES Sailing Into...Bulletin Board Display Set (TCR5440)
- Ashley Productions Bulletin Board & Classroom Decorations