Shop All Bulletin Board & Classroom Decorations
Ashley Productions
Smart Poly™ Clip Chart w/Grommet, 9x24in, Confetti Positive Behavior
Mfr # 91950
Zoro # G7561735
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 5+ Years
- Material Polypropylene (PP), steel
- Recommended Grade Grade K+
- Color Multi
- Includes 1 chart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashley Productions
- MFR # 91950
- Zoro # G7561735
- UPC # 703185919500
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Recommended Age | 5+ Years |
Material | Polypropylene (PP), steel |
Recommended Grade | Grade K+ |
Color | Multi |
Includes | 1 chart |
Description
Smart PolyTM material has been designed for charts in the classroom and home. These charts are strong, durable, water resistant, and do not need lamination. Display with hooks, Ashley Smart TakTM, pins, tacks, staples, etc. The surface is designed for dry erase and water based markers and washable crayons. Great for reusable learning. Use with clothespins, magnets, etc. to keep track of progress, feelings and behavior (clothespins/magnets not included). Clip chart measures 9" x 24" with a dry-erase, glossy surface, .45mm, and grommet hole for easy hanging.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 3/8" x 100ft- Black (WLFR-0375-100)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 6", 4 mil, Clear, Pk1000 (5CNW9)
- ZORO SELECT Strapping, Polypropylene, 6000 ft. L (8AUU9)
- MIP Cutter, Steel Strapping (MIP-2100)
- ASHLEY PRODUCTIONS Die-Cut Magnetic Foam Assorted Color Labels/Nameplates, PK90 (10078)
- ASHLEY PRODUCTIONS Smart Poly™ French Emotions Icon Chart, 13in x 19in, Comment te sens-tu aujourd hui (93006)
- ASHLEY PRODUCTIONS Smart Poly™ Chart, 13in x 19in, Multiplication, w/Grommet (91024)
- ASHLEY PRODUCTIONS Smart Poly Chart, 13in x 19in, Game Board Squares (91059)
- ASHLEY PRODUCTIONS Smart Poly™ Chart, 13in x 19in, Confetti I Lost A Tooth, w/Grommet (91060)
- ASHLEY PRODUCTIONS Smart Poly Single Sided PosterMat Pals, Calendar Confetti Style (95305)
- NORTH STAR TEACHER RESOURCES Biomes Bulletin Board Set (NS3079)
- Ashley Productions Bulletin Board & Classroom Decorations