Shop All Bulletin Board & Classroom Decorations
Ashley Productions
Smart Poly™ Clip Chart w/Grommet, 9in x 24in, Stop Light Personal Behavior
Mfr # 91952
Zoro # G1426587
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade K+
- Material Polypropylene (PP), Steel
- Recommended Age 5+ Years
- Includes 1 chart
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashley Productions
- MFR # 91952
- Zoro # G1426587
- UPC # 703185919524
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Recommended Grade | Grade K+ |
Material | Polypropylene (PP), Steel |
Recommended Age | 5+ Years |
Includes | 1 chart |
Color | Multi |
Description
Smart PolyTM material has been designed for charts in the classroom and home. These charts are strong, durable, water resistant, and do not need lamination. Display with hooks, Ashley Smart TakTM, pins, tacks, staples, etc. The surface is designed for dry erase and water based markers and washable crayons. Great for reusable learning. Use with clothespins, magnets, etc. to keep track of progress, feelings and behavior (clothespins/magnets not included). Clip chart measures 9" x 24" with a dry-erase, glossy surface, .45mm, and grommet hole for easy hanging.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED First Aid Finger Ring Cutters, 6" (CYZR-0596)
- ZORO SELECT Long Corrugated Boxes, 20" x 8" x 4", Kraft, 25/Bundle (55VH53)
- BSC PREFERRED 24 x 10 x 4'' Flat Corrugated Boxes, 25PK (S-12609)
- UWE NTEP Bench Scale, 60 kg, .01 kg, 16x20" Cast Alum Base, Legal For Trade, RS232, 2" Backlit Display (UFM-F60)
- ASHLEY PRODUCTIONS Die-Cut Chalkboard Days of the Week Magnets, PK48 (19002)
- ASHLEY PRODUCTIONS Clear View Self-Adhesive Extra Large Name Plate Pocket, PK25 (10404)
- ASHLEY PRODUCTIONS Smart Poly Chart Vowels, 13in x 19in (91094)
- ASHLEY PRODUCTIONS Die-Cut Magnetic Foam Assorted Color Labels/Nameplates, PK90 (10078)
- ASHLEY PRODUCTIONS Die-Cut Magnetic Foam Black/White Dots Labels/Nameplates, PK90 (10080)
- ASHLEY PRODUCTIONS Smart Poly Single Sided PosterMat Pals, Calendar Confetti Style (95305)
- PACON Kraft Sentence Strips, 5 Colors, Ruled, 3" x 24", PK100 (P73400)
- Ashley Productions Bulletin Board & Classroom Decorations