Shop All Dry Erase Boards
Ashley Productions
Smart Poly Chart Number Line -20 to 120, 13in x 19in
Mfr # 91081
Zoro # G3916330
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 1 chart
- Material Polypropylene (PP)
- Color Multi
- Recommended Grade Grade K+
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashley Productions
- MFR # 91081
- Zoro # G3916330
- UPC # 703185910811
- Country of Origin China
- Category Dry Erase Boards
Details
Includes | 1 chart |
Material | Polypropylene (PP) |
Color | Multi |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Description
Smart Poly® material has been designed for charts in the classroom and home. The charts are strong, durable, water proof, and do not need lamination. Use with Ashley Smart Tak®, pins, tacks, staples, etc. to hang in the classroom. The write-on/wipe-off surface is designed for dry erase or water based markers and washable crayons. Smart Poly Chart measures 13" x 19" with a heavy duty, glossy surface, .45mm.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS 5" x 8" Reclosable Write-On Bags, PK 1000 (47258)
- ZORO SELECT Multi-Depth Corrugated Boxes, 18" x 18" x 6", Kraft, 20/Bundle (49J990)
- BSC PREFERRED 1'' Tape Logic Single Roll Table Top Dispenser (SL7316)
- ZORO SELECT Corrugated Boxes, 12" x 10" x 10", Kraft, 25/Bundle (11A685)
- ASHLEY PRODUCTIONS Smart Poly Chart Black Confetti Blank, 13in x 19in (91087)
- MOORECO 48"x48" Magnetic Porcelain Whiteboard, Gloss (E2H2AD)
- BAZIC PRODUCTS Bazic BAZIC 8.5-inch X 11-inch Dry Erase Board w/ Marker, 12PK (6010)
- GLOBAL INDUSTRIAL Double Sided Dry Erase Whiteboard - 36 x 24 - Melamine (695462)
- CHARLES LEONARD White Dry Erase Board Set, Class Pack (35036)
- ZORO SELECT 31"x48" Magnetic Steel Whiteboard (1NUP3)
- U BRANDS Cubicle Glass Dry Erase Board, 20 x 16, White (3689U00-01)
- Ashley Productions Dry Erase Boards