Shop All Dry Erase Boards
Ashley Productions
Smart Poly Chart, DonutFetti Welcome, 13in x 19in
Mfr # 91068
Zoro # G3916093
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Material Polypropylene (PP)
- Includes 1 chart
- Recommended Grade Grade K+
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashley Productions
- MFR # 91068
- Zoro # G3916093
- UPC # 703185910682
- Country of Origin China
- Category Dry Erase Boards
Details
Color | Multi |
Material | Polypropylene (PP) |
Includes | 1 chart |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Description
Smart Poly® material has been designed for charts in the classroom and home. The charts are strong, durable, water proof, and do not need lamination. Use with Ashley Smart Tak®, pins, tacks, staples, etc. to hang in the classroom. The write-on/wipe-off surface is designed for dry erase or water based markers and washable crayons. Smart Poly Chart measures 13" x 19" with a heavy duty, glossy surface, .45mm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYLCO Straws & Connector Set, 230 Pieces (R6085)
- UNIVERSAL Economical Insertable Tab Dividers, 5 Tab, Multicolor, Pk6 (UNV21870)
- PENDAFLEX Hanging Folder Tabs, Clear, Plastic, PK25 (PFX4312)
- CHARLES LEONARD Ball Bearing Compass with Golf Pencil, PK24 (77360)
- ASHLEY PRODUCTIONS Smart Poly Chart Number Line -20 to 120, 13in x 19in (91081)
- ASHLEY PRODUCTIONS Smart Poly Chart Black Confetti Blank, 13in x 19in (91087)
- QUARTET MFG. BOARD, 3X2, MNTHLY CAL, GR (CP32P2)
- PAPERPERFECT 5 x 7 in. Unframed Mini Dry Erase Board (PA1190578)
- QUARTET Dry-Erase Board, Translucent Edge, w/ Marker, 36"x23" (QRTTM3623)
- GLOBAL INDUSTRIAL Reversible Rolling Magnetic Dry Erase Porcelain Whiteboard, 96W x 48H Board (B1854285P)
- POST-IT Flex Write Surface, 36" x 24", White (FWS3X2)
- Ashley Productions Dry Erase Boards