Shop All Dry Erase Boards
Ashley Productions
Smart Poly Chart, DonutFetti Classroom Rules, 13in x 19in
Mfr # 91065
Zoro # G3916084
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene (PP)
- Includes 1 chart
- Color Multi
- Recommended Grade Grade K+
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashley Productions
- MFR # 91065
- Zoro # G3916084
- UPC # 703185910651
- Country of Origin China
- Category Dry Erase Boards
Details
Material | Polypropylene (PP) |
Includes | 1 chart |
Color | Multi |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Description
Smart Poly® material has been designed for charts in the classroom and home. The charts are strong, durable, water proof, and do not need lamination. Use with Ashley Smart Tak®, pins, tacks, staples, etc. to hang in the classroom. The write-on/wipe-off surface is designed for dry erase or water based markers and washable crayons. Smart Poly Chart measures 13" x 19" with a heavy duty, glossy surface, .45mm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 72" x 21" Garment Bags, 0.6 mil, Clear, PK 270 (5DTV0)
- ACCU-STAMP Pre-Inked Round Stamp, EMAILED, 5/8" dia, Blue (035655)
- SCOTCH Carton Sealing Tape, Clear, 48mm x 100m (373)
- GLOBAL INDUSTRIAL Industrial Bench & Floor Scale, 330 lb x 0.1 lb, 11-3/4W x 15-3/4L Platform (244241)
- ASHLEY PRODUCTIONS Smart Poly Chart Number Line -20 to 120, 13in x 19in (91081)
- ASHLEY PRODUCTIONS Smart Poly Chart Black Confetti Blank, 13in x 19in (91087)
- QUARTET 24"x36" Magnetic Melamine Calendar Planning Board, White/Tan/Red (CP32P2)
- SCHOOL SMART BOARD DRY ERASE 11X17 WHITE - (633747)
- QUARTET 23"x34" Magnetic Porcelain In/Out Dry Erase Board, Silver Frame (33705)
- AZAR DISPLAYS Medium Dry Erase White Board (300227)
- GLOBAL INDUSTRIAL Magnetic Steel Dry Erase Planning Board with 1x2 Grid, Aluminum Frame, 36 x 24 (695783)
- Ashley Productions Dry Erase Boards