Shop All Dry Erase Boards
Ashley Productions
Smart Poly Chart, DonutFetti Blank, 13in x 19in
Mfr # 91067
Zoro # G3917590
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 1 chart
- Material Polypropylene (PP)
- Color Multi
- Recommended Grade Grade K+
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashley Productions
- MFR # 91067
- Zoro # G3917590
- UPC # 703185910675
- Country of Origin China
- Category Dry Erase Boards
Details
Includes | 1 chart |
Material | Polypropylene (PP) |
Color | Multi |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Description
Smart Poly® material has been designed for charts in the classroom and home. The charts are strong, durable, water proof, and do not need lamination. Use with Ashley Smart Tak®, pins, tacks, staples, etc. to hang in the classroom. The write-on/wipe-off surface is designed for dry erase or water based markers and washable crayons. Smart Poly Chart measures 13" x 19" with a heavy duty, glossy surface, .45mm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 110 Yd., PK36 (F1192G)
- DIXON TICONDEROGA Correction Tape, 1 Line, 20PK (31930)
- OIC Fastener, Prong, 2.75" Ctr/Ctr, 2", PK50 (99852)
- ZORO SELECT Bubble Roll Dispenser Pack, 175 ft. L (56LT94)
- ASHLEY PRODUCTIONS Smart Poly Chart Black Confetti Blank, 13in x 19in (91087)
- ASHLEY PRODUCTIONS Smart Poly Chart Number Line -20 to 120, 13in x 19in (91081)
- QUARTET Whiteboard, Magnetic, 8-1/2"x11", Assorted Frame Color (QRTMHOW8511)
- SCHOOL SMART BOARD RAILROAD 22X28 BLACK 4PLY PACK OF 25 PK (PRR42525-5987)
- QUARTET 48"x72" Magnetic, Reversible Steel Whiteboard, Gloss (ECM64P2)
- U BRANDS Floating Glass Dry Erase Undated One Month Calendar, 48 x 36, White (3969U00-01)
- QUARTET Silhouette Total Erase Dry-Erase Board, (C7442)
- Ashley Productions Dry Erase Boards