Shop All Bulletin Board & Classroom Decorations
Ashley Productions
Smart Poly Chart, DonutFetti Birthdays, 13in x 19in
Mfr # 91064
Zoro # G3916102
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 1 chart
- Material Polypropylene (PP)
- Color Multi
- Recommended Age 5+ Years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashley Productions
- MFR # 91064
- Zoro # G3916102
- UPC # 703185910644
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Includes | 1 chart |
Material | Polypropylene (PP) |
Color | Multi |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Description
Smart Poly® material has been designed for charts in the classroom and home. The charts are strong, durable, water proof, and do not need lamination. Use with Ashley Smart Tak®, pins, tacks, staples, etc. to hang in the classroom. The write-on/wipe-off surface is designed for dry erase or water based markers and washable crayons. Smart Poly Chart measures 13" x 19" with a heavy duty, glossy surface, .45mm.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Magic Tape Refill, 1" Core, 0.75" x 22.2 yds, Clear, 6PK (810S6)
- SWINGLINE GBC Die-Cast Metal Cutting Arm & Components (1172A)
- ZORO SELECT Dangerous When Wet DOT Label, Class 4, White/Blue, Pk500 (9J396)
- PENTEL Pencil, 0.5mm, Black Barrel, PK12 (AL405A)
- ASHLEY PRODUCTIONS Clear View Self-Adhesive Extra Large Name Plate Pocket, PK25 (10404)
- ASHLEY PRODUCTIONS Smart Poly™ Chart, 13in x 19in, Confetti Happy Birthday, w/Grommet (91047)
- ASHLEY PRODUCTIONS Die-Cut Magnetic Black Number Set, 1.75in, 32 Pieces (10069)
- ASHLEY PRODUCTIONS Big Magnetic Sentence Strips, 3 x 24, PK15 (11301)
- ASHLEY PRODUCTIONS Smart Poly Chart Manuscript Alphabet, 13in x 19in (91075)
- ASHLEY PRODUCTIONS Die-Cut Magnetic Foam Chalk Loop Labels/Nameplates, PK90 (19013)
- CREATIVE TEACHING PRESS Chevron Solids Name Plates, 36 Pieces, PK6 (4517)
- Ashley Productions Bulletin Board & Classroom Decorations