Shop All Bulletin Board & Classroom Decorations
Ashley Productions
Smart Poly Chart Control Your Emotions 13in x 19in
Mfr # 91096
Zoro # G3916218
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Includes 1 chart
- Recommended Grade Grade K+
- Material Polypropylene (PP)
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashley Productions
- MFR # 91096
- Zoro # G3916218
- UPC # 703185910965
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi |
Includes | 1 chart |
Recommended Grade | Grade K+ |
Material | Polypropylene (PP) |
Recommended Age | 5+ Years |
Description
Smart Poly® material has been designed for charts in the classroom and home. The charts are strong, durable, water proof, and do not need lamination. Use with Ashley Smart Tak®, pins, tacks, staples, etc. to hang in the classroom. The write-on/wipe-off surface is designed for dry erase or water based markers and washable crayons. Smart Poly Chart measures 13" x 19" with a heavy duty, glossy surface, .45mm.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Cell Phone Car Mount Kit, Black (STFWK-01-R8)
- C-LINE PRODUCTS Holder, Shop Ticket, Plastic, 9x12, PK25 (45912)
- UNIVERSAL Chisel Tip Permanent Marker, Broad, Black, PK60 (UNV07054)
- ZORO SELECT 10" x 1450 ft. Poly Tubing, 3 mil, Clear (5CRA5)
- ASHLEY PRODUCTIONS Mini Magnetic Magi-Strips, Black, 24 Feet Per Pack, PK6 (11050)
- ASHLEY PRODUCTIONS Smart Poly Single Sided PosterMat Pals, Calendar Confetti Style (95305)
- ASHLEY PRODUCTIONS Die-Cut Magnets, Chalkboard Calendar Months, PK72 (19005)
- ASHLEY PRODUCTIONS Clear Self-Adhesive Extra Small Name Plate Pocket, 3.25x10.5, PK50 (10401)
- ASHLEY PRODUCTIONS Smart Poly™ French Emotions Icon Chart, 13in x 19in, Comment te sens-tu aujourd hui (93006)
- ASHLEY PRODUCTIONS Smart Poly™ Chart, 13in x 19in, Multiplication, w/Grommet (91024)
- ASHLEY PRODUCTIONS Big Magnetic Sentence Strips, 3 x 24, PK15 (11301)
- Ashley Productions Bulletin Board & Classroom Decorations