Shop All Dry Erase Boards
Ashley Productions
Smart Poly Chart Confetti Welcome, 13in x 19in
Mfr # 91082
Zoro # G3916802
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Material Polypropylene (PP)
- Includes 1 chart
- Recommended Age 5+ Years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashley Productions
- MFR # 91082
- Zoro # G3916802
- UPC # 703185910828
- Country of Origin China
- Category Dry Erase Boards
Details
Color | Multi |
Material | Polypropylene (PP) |
Includes | 1 chart |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Description
Smart Poly® material has been designed for charts in the classroom and home. The charts are strong, durable, water proof, and do not need lamination. Use with Ashley Smart Tak®, pins, tacks, staples, etc. to hang in the classroom. The write-on/wipe-off surface is designed for dry erase or water based markers and washable crayons. Smart Poly Chart measures 13" x 19" with a heavy duty, glossy surface, .45mm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Pouch, Thermal, 3 mm, Clear, PK50 (TP3854-50)
- CHARLES LEONARD Desktop Calculator, Battery and Solar Powered, Gray, PK6 (39200)
- AZIMPORT Azimport MPT550 White Brown My Dog Piggy Bank Robotic Coin Munching Money Box - White & Brown (MPT550 White Brown)
- TRU RED Front-Load Stackable Wire Mesh Document Tray, 1 Section, Letter-Size, 9.37x12.48x2.32, Matte Black (TR57566-CC)
- ASHLEY PRODUCTIONS Smart Poly Chart Number Line -20 to 120, 13in x 19in (91081)
- ASHLEY PRODUCTIONS Smart Poly Chart Black Confetti Blank, 13in x 19in (91087)
- GLOBAL INDUSTRIAL Magnetic Steel Dry Erase Planning Board with 1x2 Grid, Aluminum Frame, 36 x 24 (695783)
- CHARLES LEONARD Classpack, Dry Erase Lapboard, 1-Sided Boards, Markers, Erasers (35036)
- MOORECO Magnetc, Glass Board, 35.43"Hx47.24"W, Blue (83844-BLUE)
- QUARTET Porcelain Magnetic Whiteboard, 96 x 48, Aluminum Frame (PPA408)
- MOORECO 48"x72" Magnetic Porcelain Whiteboard, Gloss (202AG)
- Ashley Productions Dry Erase Boards