Shop All Dry Erase Boards
Ashley Productions
Smart Poly Chart Black Confetti Welcome, 13in x 19in
Mfr # 91089
Zoro # G3918038
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Includes 1 chart
- Material Polypropylene (PP)
- Recommended Age 5+ Years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashley Productions
- MFR # 91089
- Zoro # G3918038
- UPC # 703185910897
- Country of Origin China
- Category Dry Erase Boards
Details
Color | Multi |
Includes | 1 chart |
Material | Polypropylene (PP) |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Description
Smart Poly® material has been designed for charts in the classroom and home. The charts are strong, durable, water proof, and do not need lamination. Use with Ashley Smart Tak®, pins, tacks, staples, etc. to hang in the classroom. The write-on/wipe-off surface is designed for dry erase or water based markers and washable crayons. Smart Poly Chart measures 13" x 19" with a heavy duty, glossy surface, .45mm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Magnetic Clip Dispenser, Two Compartments, Plastic, 2-1/2 x 2-1/2 x 3 (8126)
- THE MAIN RESOURCE Adhesive Balance Weight Remover Red (110046)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 4 mil, Clear, Pk100 (6GGP0)
- EXCEL BLADES Double Ended Knife with #11 Blade Needle Point & 2 Embossing Tips (30610IND)
- ASHLEY PRODUCTIONS Smart Poly Chart Black Confetti Blank, 13in x 19in (91087)
- ASHLEY PRODUCTIONS Smart Poly Chart Number Line -20 to 120, 13in x 19in (91081)
- U BRANDS Floating Glass Ghost Grid Dry Erase Board, 36 x 24, White (2798U00-01)
- MASTERVISION 18"x24" Melamine Dry Erase Board (MA0212170MV)
- U BRANDS Cubicle Glass Dry Erase Undated 1 Week Calendar Board, 20 x 5.5, White (3688U00-01)
- LUXOR Reversible Magnetic Whiteboard/ Whiteboard (MB3040WW)
- GLOBAL INDUSTRIAL 60W x 48H Magnetic Glass Whiteboard, White (695511)
- Ashley Productions Dry Erase Boards