Shop All Dry Erase Boards
Ashley Productions
Smart Poly Chart Black Confetti Classroom Rules, 13in x 19in
Mfr # 91085
Zoro # G3917721
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene (PP)
- Color Multi
- Includes 1 chart
- Recommended Age 5+ Years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashley Productions
- MFR # 91085
- Zoro # G3917721
- UPC # 703185910859
- Country of Origin China
- Category Dry Erase Boards
Details
Material | Polypropylene (PP) |
Color | Multi |
Includes | 1 chart |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Description
Smart Poly® material has been designed for charts in the classroom and home. The charts are strong, durable, water proof, and do not need lamination. Use with Ashley Smart Tak®, pins, tacks, staples, etc. to hang in the classroom. The write-on/wipe-off surface is designed for dry erase or water based markers and washable crayons. Smart Poly Chart measures 13" x 19" with a heavy duty, glossy surface, .45mm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Create-A-Space Storage Center, Pastel (3806P)
- C-LINE PRODUCTS Shop Ticket Holders, Clear, 9 x 12", PK25 (46912)
- GHENT 48-5/8"x96-5/8" Plastic Whiteboard, Gloss (M2W-48-4)
- LEARNING RESOURCES Smart Snacks® Counting Cookies™ (7348)
- ASHLEY PRODUCTIONS Smart Poly Chart Black Confetti Blank, 13in x 19in (91087)
- QUARTET 48"x96" Magnetic Steel Whiteboard, Gloss (SM538)
- QUARTET 36"x48" Magnetic Porcelain Whiteboard (2544B)
- MASTERVISION Magnetic Dry-Erase Board, Black MDF Frame, 18" X 24" (MM040011619)
- GHENT 36-1/2"x48-1/2" Steel Dry Erase Grid Board, Gloss (GRPM222G-34)
- POST-IT 72"x48" Dry Erase Film, White (DEF6X4)
- QUARTET 3ft.x2ft. Whiteboard, Aluminum Frame (85356)
- Ashley Productions Dry Erase Boards