Shop All Dry Erase Boards
Ashley Productions
Smart Poly Chart Black Confetti Blank, 13in x 19in
Mfr # 91087
Zoro # G3918248
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene (PP)
- Includes 1 chart
- Color Multi
- Recommended Grade Grade K+
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashley Productions
- MFR # 91087
- Zoro # G3918248
- UPC # 703185910873
- Country of Origin China
- Category Dry Erase Boards
Details
Material | Polypropylene (PP) |
Includes | 1 chart |
Color | Multi |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Description
Smart Poly® material has been designed for charts in the classroom and home. The charts are strong, durable, water proof, and do not need lamination. Use with Ashley Smart Tak®, pins, tacks, staples, etc. to hang in the classroom. The write-on/wipe-off surface is designed for dry erase or water based markers and washable crayons. Smart Poly Chart measures 13" x 19" with a heavy duty, glossy surface, .45mm.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Replacement Kit for KF-520H (RK-20H-KF-520H)
- KYOCERA KYOCERA COMP FSC 8520/8525 TASK ALFA CS205/255 CYAN (TK-897C)
- PAPER MATE Pen, Ballpoint, Write Bros, 1.0mm, 12/DZ, Black PK (PAP2124509)
- UNIVERSAL Message Stamp, FILE COPY, Pre-Inked One-Color, Blue (UNV10104)
- ASHLEY PRODUCTIONS Smart Poly Chart Number Line -20 to 120, 13in x 19in (91081)
- UNIVERSAL ONE 48"x96" Melamine Whiteboard (UNV43627)
- GLOBAL INDUSTRIAL 36W x 24H Magnetic Dry Erase Calendar Board (695525)
- GLOBAL INDUSTRIAL 72W x 48H Magnetic Glass Whiteboard, Black (695651)
- BI-SILQUE 18 x 24 in. Non-Magnetic MasterVision River Glass Dry-Erase Board (GL044407)
- QUARTET Nano Magnetic Whiteboard, 3'x2', SR Aluminum Frame (QRTNA3624F)
- FLIPSIDE Framed Calendar Dry Erase Board, 24 x 18, White, Silver Aluminum Frame (17302)
- Ashley Productions Dry Erase Boards