Shop All Bulletin Board & Classroom Decorations
Ashley Productions
Smart Poly™ Chart, 13in x 19in, Place Value
Mfr # 91025
Zoro # G7545294
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 5+ Years
- Includes 1 chart
- Material Polypropylene (PP)
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashley Productions
- MFR # 91025
- Zoro # G7545294
- UPC # 703185910255
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi |
Recommended Age | 5+ Years |
Includes | 1 chart |
Material | Polypropylene (PP) |
Recommended Grade | Grade K+ |
Description
Smart PolyTM material has been designed for charts in the classroom and home. These charts are strong, durable, water resistant, and do not need lamination. They can be displayed like any chart with Ashley Smart TakTM, pins, tacks, staples, etc. The surface is designed for dry erase and water based markers and washable crayons. Chart measures 13" x 19" with a dry-erase, glossy surface, .45mm. The Place Value chart allow you to practice writing place value in various ways.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Mobile Magnetic Easel/Flipchart, 3'x2', GPHT (QRTECM32EU)
- HOUSE OF DOOLITTLE Month Planner, 14 Months, 6-7/8x8-3/4 In. (HOD26802)
- SHURTAPE Filament Tape, 55mLx24mmW, 150lb./in., PK36 (GS 500)
- ZORO SELECT Corrugated Boxes, 18" x 14" x 12", Kraft, 25/Bundle (11A767)
- ASHLEY PRODUCTIONS Magnetic Die-Cut Timesavers/Labels, Confetti Months of the Year, PK6 (19008)
- ASHLEY PRODUCTIONS Smart Poly™ Chart, 13in x 19in, Confetti I Lost A Tooth, w/Grommet (91060)
- ASHLEY PRODUCTIONS Die-Cut Magnets, Chalkboard Calendar Months, PK72 (19005)
- ASHLEY PRODUCTIONS Die-Cut Magnetic Foam Assorted Color Labels/Nameplates, PK90 (10078)
- ASHLEY PRODUCTIONS Smart Poly Chart Manuscript Alphabet, 13in x 19in (91075)
- ASHLEY PRODUCTIONS Smart Poly Chart, 13in x 19in, Game Board Squares (91059)
- FLASH FURNITURE Bright Beginnings Commercial Grade 8 Piece Tools & Holder Accessory Set for Modular STEAM Wall Systems with Working Drill (MK-ME13118-GG)
- Ashley Productions Bulletin Board & Classroom Decorations