Shop All Bulletin Board & Classroom Decorations
Ashley Productions
Smart Poly™ Chart, 13in x 19in, Multiplication, w/Grommet
Mfr # 91024
Zoro # G7560999
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade 2+
- Color Multi
- Material Polypropylene (PP), steel
- Includes 1 chart
- Recommended Age 7+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashley Productions
- MFR # 91024
- Zoro # G7560999
- UPC # 703185910248
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Recommended Grade | Grade 2+ |
Color | Multi |
Material | Polypropylene (PP), steel |
Includes | 1 chart |
Recommended Age | 7+ Years |
Description
Smart PolyTM material has been designed for charts in the classroom and home. These charts are strong, durable, water resistant, and do not need lamination. They can be displayed like any chart with hooks, Ashley Smart TakTM, pins, tacks, staples, etc. The surface is designed for dry erase and water based markers and washable crayons. Chart measures 13" x 19" with a dry-erase, glossy surface, .45mm, and grommet hole for easy hanging. Multiplication chart features 4 blank spaces at the bottom to write and solve problems.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENDON Mixed Coloring Book (49784-PDQ)
- UNIVERSAL Envelope Moistener with Adhesive, 2.2 oz Bottle, Clear, PK4 (UNV46065VP)
- PACON Rotary Rack-Kraft Rolls, f/ 48" Rolls, 24"x58"x28", Gray (PAC67542)
- AMPAD White Narrow Rule Pad Perforated Size, Pk12 (20-322)
- ASHLEY PRODUCTIONS Clear View Self-Adhesive Extra Large Name Plate Pocket, PK25 (10404)
- ASHLEY PRODUCTIONS Die-Cut Magnetic Foam Black/White Dots Labels/Nameplates, PK90 (10080)
- ASHLEY PRODUCTIONS Die-Cut Chalkboard Days of the Week Magnets, PK48 (19002)
- ASHLEY PRODUCTIONS Die-Cut Magnets, Chalkboard Calendar Months, PK72 (19005)
- ASHLEY PRODUCTIONS Smart Poly™ French Emotions Icon Chart, 13in x 19in, Comment te sens-tu aujourd hui (93006)
- ASHLEY PRODUCTIONS Smart Poly Chart Vowels, 13in x 19in (91094)
- RAINBOW Colored Kraft Duo-Finish® Paper Roll, Scarlet, 36in x 100ft (0066031)
- Ashley Productions Bulletin Board & Classroom Decorations