Shop All Bulletin Board & Classroom Decorations
Ashley Productions
Smart Poly™ Chart, 13in x 19in, Confetti I Lost A Tooth, w/Grommet
Mfr # 91060
Zoro # G7543648
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Includes 1 chart
- Recommended Grade Grade K+
- Material Polypropylene (PP), steel
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashley Productions
- MFR # 91060
- Zoro # G7543648
- UPC # 703185910606
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi |
Includes | 1 chart |
Recommended Grade | Grade K+ |
Material | Polypropylene (PP), steel |
Recommended Age | 5+ Years |
Description
Smart PolyTM material has been designed for charts in the classroom and home. These charts are strong, durable, water resistant, and do not need lamination. They can be displayed like any chart with hooks, Ashley Smart TakTM, pins, tacks, staples, etc. The surface is designed for dry erase and water based markers and washable crayons. Chart measures 13" x 19" with a dry-erase, glossy surface, .45mm, and grommet.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Recycled Polypropylene Sheet Protector, reduced glare, 11 x 8 12, 100PK (62029)
- PILOT Pen, Gel, G2, Ultra Fine, Be, PK12 (31278)
- TAPECASE Blank Inventory Control Label Red 3"H, Pk1000 (16U844)
- HP B5L37A Toner Collection Unit, 54,000 Page-Yield (B5L37A)
- ASHLEY PRODUCTIONS Die-Cut Magnetic Foam Chalk Loop Labels/Nameplates, PK90 (19013)
- ASHLEY PRODUCTIONS Smart Poly Single Sided PosterMat Pals, Calendar Confetti Style (95305)
- ASHLEY PRODUCTIONS Die-Cut Chalkboard Days of the Week Magnets, PK48 (19002)
- ASHLEY PRODUCTIONS Smart Poly™ Chart, 13in x 19in, Multiplication, w/Grommet (91024)
- ASHLEY PRODUCTIONS Smart Poly Chart Manuscript Alphabet, 13in x 19in (91075)
- ASHLEY PRODUCTIONS Smart Poly Chart, 13in x 19in, Confetti Hundred Squares (91040)
- LEARNING RESOURCES Alphabet Center Pocket Chart (2246)
- Ashley Productions Bulletin Board & Classroom Decorations