Shop All Toys & Games
Ashley Productions
Smart Poly™ Blank Game Board Chart, Dry-Erase, 13in x 19in, PK10
Mfr # 91022
Zoro # G2872496
product price: $27.39
/pk 10, $2.74/ea
$27.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Includes 10 charts
- Recommended Age 5+ Years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashley Productions
- MFR # 91022
- Zoro # G2872496
- UPC # 194629066827
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Includes | 10 charts |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Description
This material from Ashley is called SMART POLY. The material has been designed for charts in the classroom and home. These charts are strong, durable, water proof, and do not need lamination. They can be displayed like any chart with staples, pins, and more. The surface is designed for dry erase and water based markers. Game Board Blank Spaces Smart Poly Chart measures 13" x 19" with a dry-erase, glossy surface, .45mm. Sold as a pack of 10 identical charts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Cord, 30 ft. L, 1/4" dia., Black (ZUSA287250-30)
- PCI Pci Brother Dr-420 Dr420 Drum 12000 Pg Yld Fits Brother Dcp7060, (DR420-PC)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2" x 1 1/4" x 3", Kraft, 1000/Case (RTS14)
- SCOTCH Pouch, Thermal, Badge, Clear, PK100 (TP5852100)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12in. x 17in., Double-Sided, Addition (95008)
- ASHLEY PRODUCTIONS Math Die-Cut Magnets, Beginning Fractions (10062)
- ASHLEY PRODUCTIONS Die-cut Magnetic Dominoes, PK72 (11302)
- TOY TIME Kids Wooden Scooter with Push Steering Handlebar, 3 Wheel, Kick Riding Toy for Girls and Boys (310906ERP)
- CHILDRENS FACTORY Small Sensory Table & Lid Set (1132)
- MELISSA & DOUG Slice + Toss Salad Set (9310)
- TOY TIME Wooden Train Set with Play Mat Includes Deluxe Wood Tracks, Train Cars, Boats, Accessories for Kids (445769FVS)
- Ashley Productions Toys & Games