Shop All Books
Ashley Productions
Sentence Strip Reading Guides, Blue, PK24
Mfr # 10851
Zoro # G7961573
product price: $22.29
/pk 24, $0.93/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetate
- Includes 24 reading guide strips
- Color Blue
- Recommended Grade Grade K+
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashley Productions
- MFR # 10851
- Zoro # G7961573
- UPC # 194629053070
- Country of Origin Taiwan, Province of China
- Category Books
Details
Material | Acetate |
Includes | 24 reading guide strips |
Color | Blue |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Description
Reading Guide products are designed to aid students and adults with the following difficulties: skipping words, skipping lines, reversing letters, transposing letters, losing your place, re-reading lines, squinting, concentration, comprehension, red/watery eyes and reading fatigue. Easily track print through transparent tinted window. Each strip measures 7.25" x 1.25". 12 per pack. Sold as 2 packs for 24 total reading guides.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 12"x 15", Clear (4R1215)
- SEALED AIR Bubble Wrap Cushion Roll, 3/16" Thickness (19338)
- ZORO SELECT 15" x 6" Open Poly Bags, 4 mil, Clear (5DHR3)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.35"x26-1/5ft., White/Black (TZe325)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12in. x 17in., 2-Sided, Canada Basic Map (95004)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12in. x 17in., Human Body Systems + Anatomy (95019)
- ASHLEY PRODUCTIONS Smart Poly Learning Mats, 12x17, Periodic Table of Elements, 10/Pk PK (95615)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12 x 17in, Keyboard Basics + Internet Safety (95021)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12in. x 17in., Double-Sided, U.S. Basic Map (95000)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12 x 17in., Double-Sided, ABC + Numbers 1-20 (95020)
- THE E-Z GRADER E-Z Grader, Purple, PK3 (5703PURPLE)
- Ashley Productions Books