Shop All Books
Ashley Productions
Sentence Strip Reading Guide, 1.25in x 7.25in, Yellow, PK24
Mfr # 10800
Zoro # G5638194
product price: $21.55
/pk 24, $0.90/ea
$21.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 5+ Years
- Material plastic
- Recommended Grade K+
- Color Gray, Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashley Productions
- MFR # 10800
- Zoro # G5638194
- UPC # 194629053797
- Country of Origin Taiwan, Province of China
- Category Books
Details
Recommended Age | 5+ Years |
Material | plastic |
Recommended Grade | K+ |
Color | Gray, Yellow |
Description
Reading Guide products are designed to aid students and adults with the following difficulties: skipping words, skipping lines, reversing letters, transposing letters, losing your place, re-reading lines, squinting, concentration, comprehension, red/watery eyes and reading fatigue. Easily track print through transparent tinted window. Each strip measures 1.25" x 7.25". Pack of 24 reading guides.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 3 3/4 x 1-7/8'' Tyvek Shipping Tags - Pre-Wired, 1000PK (S-3835PW)
- MAGIC MOUNTS Removable Mounting Tape 0.75" x 18ft Per Rolls, PK2 (3241)
- UNITED VISUAL PRODUCTS Corkboard, 48"x36", Buff/Bronze (UV4041-BRONZE-BUFF)
- QUALITY PARK Window Envelope w/Tint, White, Paper, PK500 (QUA21412)
- ASHLEY PRODUCTIONS Smart Poly™ Learning Mat, 12in x 17in, Double-Sided, Multiplication (95006)
- ASHLEY PRODUCTIONS Smart Poly™ Learning Mat, 12in x 17in, Sight Words 1st And 2nd 100 (95005)
- ASHLEY PRODUCTIONS Smart Poly Learning Mats, 12x17, Periodic Table of Elements, 10/Pk PK (95615)
- ASHLEY PRODUCTIONS Smart Poly Single Sided PosterMat Pals, Blue Notebook Paper, 13 x 9.5 (95322)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12in. x 17in., Double-Sided, U.S. Basic Map (95000)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12 x 17in., Double-Sided, ABC + Numbers 1-20 (95020)
- SCHOOL ZONE PUBLISHING Alphabet Flash Cards, PK4 (04043)
- Ashley Productions Books