Shop All Books
Ashley Productions
Sentence Strip Reading Guide, 1.25in x 7.25in, Orange, PK24
Mfr # 10804
Zoro # G7958843
original price:
$24.99
5% off
new price: $23.69
/pk 24, $0.99/ea
$23.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Carrot Orange
- Includes 24 Orange Reading Guide Strips
- Recommended Grade Grade K+
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashley Productions
- MFR # 10804
- Zoro # G7958843
- UPC # 194629053827
- Country of Origin Taiwan, Province of China
- Category Books
Details
Material | Plastic |
Color | Carrot Orange |
Includes | 24 Orange Reading Guide Strips |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Description
Reading Guide products are designed to aid students and adults with the following difficulties: skipping words, skipping lines, reversing letters, transposing letters, losing your place, re-reading lines, squinting, concentration, comprehension, red/watery eyes and reading fatigue. Easily track print through transparent tinted window. Each strip measures 1.25" x 7.25". Pack of 24 reading guides.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Industrial Marker, Medium Tip, Black Color Family, Ink (40907)
- ZORO SELECT Tape Dispenser Wiper, 3-3/32"H x 2-7/64"L (52WX76)
- SAMSONITE Xenon 3 Laptop Backpack, 12 x 8 x 17.5, Ballistic Polyester, Black (89431-1041)
- AVERY Surface Safe ID Labels, Inkjet/Laser, 1 5/8 x 3 5/8, White, PK300 (61502)
- ASHLEY PRODUCTIONS Smart Poly Single Sided PosterMat Pals, Yellow Notebook Paper, 13x9.5 (95321)
- ASHLEY PRODUCTIONS Smart Poly™ Learning Mat, 12in x 17in, Sight Words 1st And 2nd 100 (95005)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12in. x 17in., Human Body Systems + Anatomy (95019)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12 x 17in, Keyboard Basics + Internet Safety (95021)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12in. x 17in., Double-Sided, U.S. Basic Map (95000)
- ASHLEY PRODUCTIONS Smart Poly Learning Mats, 12x17, Periodic Table of Elements, 10/Pk PK (95615)
- SCHOLASTIC TEACHING RESOURCES Learning Mats - Sight Words, Grades K-2 (SC823966)
- Ashley Productions Books