Shop All Books
Ashley Productions
Sentence Strip Reading Guide, 1.25in x 7.25in, Green, PK24
Mfr # 10805
Zoro # G7960374
product price: $22.99
/pk 24, $0.96/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 5+ Years
- Includes 24 Green Reading Guide Strips
- Color Seagreen
- Material Plastic
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashley Productions
- MFR # 10805
- Zoro # G7960374
- UPC # 194629053834
- Country of Origin Taiwan, Province of China
- Category Books
Details
Recommended Age | 5+ Years |
Includes | 24 Green Reading Guide Strips |
Color | Seagreen |
Material | Plastic |
Recommended Grade | Grade K+ |
Description
Reading Guide products are designed to aid students and adults with the following difficulties: skipping words, skipping lines, reversing letters, transposing letters, losing your place, re-reading lines, squinting, concentration, comprehension, red/watery eyes and reading fatigue. Easily track print through transparent tinted window. Each strip measures 1.25" x 7.25". Pack of 24 reading guides.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL1930, ARROWS UP FLAGGED, 3" X 5" (DL1930)
- ZORO SELECT Merchandise Bags, Red, 9-1/4 In. L, PK1000 (5DTX8)
- GIBRALTAR Univ Mailbox Mnt Bracket (UMBS0B06)
- ACCO 6" Binder with Hooks 14-7/8"x11", Gray (A7054074A)
- ASHLEY PRODUCTIONS Smart Poly Learning Mats, 12x17, Periodic Table of Elements, 10/Pk PK (95615)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12 x 17in., Double-Sided, ABC + Numbers 1-20 (95020)
- ASHLEY PRODUCTIONS Smart Poly Single Sided PosterMat Pals, Yellow Notebook Paper, 13x9.5 (95321)
- ASHLEY PRODUCTIONS Smart Poly Single Sided PosterMat Pals Space Savers, US Map, 13 x 9.5 (95303)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12in. x 17in., Human Body Systems + Anatomy (95019)
- ASHLEY PRODUCTIONS Smart Poly™ Learning Mat, 12in x 17in, Double-Sided, Multiplication (95006)
- MERRIAM-WEBSTER Advanced Learners English Dictionary (9780877797364)
- Ashley Productions Books