Shop All Toys & Games
Ashley Productions
Science Die-Cut Magnets, Solar System
Mfr # 10073
Zoro # G7542896
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 10 magnets
- Recommended Age 5+ Years
- Color Multi
- Material Magnet
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashley Productions
- MFR # 10073
- Zoro # G7542896
- UPC # 703185100731
- Country of Origin China
- Category Toys & Games
Details
Includes | 10 magnets |
Recommended Age | 5+ Years |
Color | Multi |
Material | Magnet |
Recommended Grade | Grade K+ |
Description
Great for any space lover in the classroom or at home! Use on magnetic whiteboards, steel lockers, refrigerators, and more. Comes on a 8.5" x 11" easy punch out sheet, and includes 10 pieces! Write-on/wipe-off surface for use with dry erase markers or chalk pens.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Shipping Labels w/TrueBlock Tech, Laser Printers, 8.5x11, White, PK100 (05165)
- EUREKA Mickey Mouse Clubhouse Welcome Go-Around (847009)
- OPTIMA SCALES Optima Scales OP-916-2x2-5 NTEP Heavy Duty Pallet Scale - 2 x 2 ft.; 5000 x 1 lb. (OP-916-2x2-5)
- ALLIANCE RUBBER Rubber Bands, Size #64, Orange (37646)
- ASHLEY PRODUCTIONS Smart Poly™ Blank Game Board Chart, Dry-Erase, 13in x 19in, PK10 (91022)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12in. x 17in., Double-Sided, Addition (95008)
- ASHLEY PRODUCTIONS Math Die-Cut Magnets, Shapes (10065)
- ASHLEY PRODUCTIONS Math Die-Cut Magnets, Beginning Fractions (10062)
- ASHLEY PRODUCTIONS Smart Poly Smart Wheel, Advanced Clock (91604)
- ASHLEY PRODUCTIONS Die-cut Magnetic Dominoes, PK72 (11302)
- THE PUPPET CO Narg Knitted Puppet (PC007017)
- Ashley Productions Toys & Games