Shop All Dry Erase Board Cleaners
Ashley Productions
Non-Magnetic Mini Whiteboard Erasers, DonutFetti, PK16
Mfr # 78009
Zoro # G3854609
product price: $24.29
/pk 16, $1.52/ea
$24.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Printed Foam, Black Felt
- Recommended Grade Grade K+
- Includes 16 erasers
- Color Multi
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashley Productions
- MFR # 78009
- Zoro # G3854609
- UPC # 194629101191
- Country of Origin China
- Category Dry Erase Board Cleaners
Details
Material | Printed Foam, Black Felt |
Recommended Grade | Grade K+ |
Includes | 16 erasers |
Color | Multi |
Recommended Age | 5+ Years |
Description
Mini Whiteboard Erasers with fun and colorful designs are designed to wipe out any dry-erase markers. Great for student use, and perfect for little hands. Each eraser measures 2" x 1.5" x 0.75" each. Non-Magnetic. Each pack includes 8 erasers. Sold as 2 packs for a total of 16 erasers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER PACKAGES Replacement Water Bottle, For BP500 (FF6100)
- HOUSE OF DOOLITTLE 22 x 17" One-Color Photo Monthly Desk Pad Calendar, Nature (HOD140HD)
- DETECTAMET Detectable Elephant Stick Pen, W/Lanyard, PK50 (105-C101-I02-PA03)
- ZORO SELECT Corrugated Mailers, 6" x 4" x 3", White, 50/Bundle (M643)
- ASHLEY PRODUCTIONS Magnetic Whiteboard Erasers, DonutFetti, PK6 (09991)
- CHARLES LEONARD Magnetic Whiteboard Eraser, Red/Black, PK12 (74540)
- UNIVERSAL Eraser, Dry Erase, Black (UNV43663)
- EXPO Expo® White Board Eraser, PK6 (SAN81505)
- MISTY Chalkboard and Whiteboard Cleaner, 19 oz Aerosol Spray, PK12 (1001403)
- ASHLEY Whiteboard Eraser, Magnetic, Paw Design, 3-3/4", Blue/White (ASH10002)
- MISTY Chalkboard/Whiteboard Cleaner, 20 oz, PK12 (1001403)
- Ashley Productions Dry Erase Board Cleaners