Shop All Dry Erase Board Cleaners
Ashley Productions
Non-Magnetic Mini Whiteboard Erasers, Confetti, PK30
Mfr # 78008
Zoro # G6651103
product price: $35.75
/pk 30, $1.19/ea
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade K+
- Includes 30 whiteboard erasers
- Recommended Age 5+ Years
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashley Productions
- MFR # 78008
- Zoro # G6651103
- UPC # 194629045716
- Country of Origin China
- Category Dry Erase Board Cleaners
Details
Recommended Grade | Grade K+ |
Includes | 30 whiteboard erasers |
Recommended Age | 5+ Years |
Color | Multi |
Description
Mini Whiteboard Erasers are designed to wipe out any dry-erase markers. Fun and colorful designs. Perfect for little hands. Includes 10 per pack. Each eraser measures 2" x 1.5" x 0.75" each. Non-Magnetic. Sold as 3 packs for a total of 30 erasers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Replacement Lock Set w/2 Keys for Inter Office Mailboxes (443490 443491) (RP9054)
- BAND-IT Giant Buckles, 201SS, PK25 (G44199)
- NIFTY PRODUCTS Tape Dispenser, Multi-roll, Tabletop, 6" (D56HD)
- SWINGLINE Remover, Staple, Ultimate (38121)
- ASHLEY PRODUCTIONS Magnetic Whiteboard Eraser, School Bus, PK6 (10018)
- CHARLES LEONARD Multi-Purpose Eraser, 5" Length, PK12 (74500)
- EXPO Precision Point Whiteboard Eraser, 3PK (8473)
- QUARTET Eraser, Felt, F/Chalk (804526)
- EXPO White Board CARE Dry Erase Surface Cleaner, 22 oz Spray Bottle (1752229)
- EXPO Dry Erase Board Cleaner, 8 oz. (81803A)
- GLOBAL INDUSTRIAL Cloth Dry Eraser (695648)
- Ashley Productions Dry Erase Board Cleaners