Shop All File Holders
Ashley Productions
Multicultural File Buddy Storage Bag, 10.5in x 12.5in, PK12
Mfr # 10561
Zoro # G3917983
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Material Polyethylene (PE)
- Includes 12 bags
- Recommended Age 5+ Years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashley Productions
- MFR # 10561
- Zoro # G3917983
- UPC # 194629100897
- Country of Origin China
- Category File Holders
Details
Color | Multi |
Material | Polyethylene (PE) |
Includes | 12 bags |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Description
Store, organize and safeguard documents, pictures, projects, homework and more. Use to carry around books. Clear plastic poly bag comes with a strong snap-shut handle that makes it easy for students to take home. Blank space on the front allows for writing names, assignments or any type of label. Extra strong and durable material. Measures 10.5" x 12.5. Pack of 12 bags.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEOGRAPHICS Certificate, Premium, 25Pk, Gn Pk (GEO39452)
- BROTHER Yellow Ink Cartridge 375 YLD (LC61Y)
- THE PACKAGING WHOLESALERS 18 x 14 x 12 Cardboard Corrugated Boxes (BS181412)
- PACON BlankFlashCard DsipnsrBoxes, 2"x3", PK1000 (74170)
- ASHLEY PRODUCTIONS Hanging Confetti Storage/Book Bag, 11in x 16in, PK10 (10585)
- ASHLEY PRODUCTIONS Hanging Confetti Pattern Storage/Book Bag, 11in. x 16in., 12PK (10580)
- SMEAD Smead Manufacturing Company SMD89237 Desk File-Sorter- A-Z- 20 Dividers- 9-.88in.x14-.75in.- Blue (SMD89237)
- ROMANOFF Magazine File, Green, PK2 (777-05)
- OFFICEMATE File Holder, Letter, (2) Horizontal (22236)
- PENDAFLEX Desktop File, F/ Letter Hanging Folders, 11"x12-3/4"x10", Black (PFX43013)
- SAFCO Letter Tray/File Holder, 8, Comp (3266BL)
- Ashley Productions File Holders