Shop All Toys & Games
Ashley Productions
Math Die-Cut Magnets, Beginning Fractions
Mfr # 10062
Zoro # G7541934
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Grade Grade 3+
- Recommended Age 8+ Years
- Material Magnet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashley Productions
- MFR # 10062
- Zoro # G7541934
- UPC # 703185100625
- Country of Origin China
- Category Toys & Games
Details
Color | Assorted |
Includes | 20 magnets |
Recommended Grade | Grade 3+ |
Recommended Age | 8+ Years |
Material | Magnet |
Description
Die-cut magnetic fractions comes on 8.5" x 11" easy punch out sheet. Great for use in the classroom or at home! Color coded and great for learning and improving math skills. Write-on/Wipe-off surface allows use with dry erase markers or chalk pens! Includes 20 pieces of pre-printed fractions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Multipurpose, Shears, Straight, 7-3/4 In. L (11113)
- DOWLING MAGNETS Electric Motor/Generator Kit (731101)
- XYRON Two Sided Laminate Refill for Creative Station, 9in x 40ft (09020140)
- POST-IT Super Sticky Easel Pad 560 VAD 4PK, 2, PK4 (560 VAD 4PK)
- ASHLEY PRODUCTIONS Die-cut Magnetic Dominoes, PK72 (11302)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12in. x 17in., Double-Sided, Addition (95008)
- ASHLEY PRODUCTIONS Science Die-Cut Magnets, Solar System (10073)
- ASHLEY PRODUCTIONS Smart Poly Smart Wheel, Advanced Clock (91604)
- ASHLEY PRODUCTIONS Smart Poly™ Blank Game Board Chart, Dry-Erase, 13in x 19in, PK10 (91022)
- ASHLEY PRODUCTIONS Math Die-Cut Magnets, Shapes (10065)
- MELISSA & DOUG Car Carrier Truck + Cars Wooden Toy Set (4096)
- Ashley Productions Toys & Games