Shop All Dry Erase Board Cleaners
Ashley Productions
Magnetic Whiteboard Erasers, Star Chalk, PK6
Mfr # 09989
Zoro # G3854791
product price: $33.15
/pk 6, $5.52/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 5+ Years
- Includes 6 magnetic whiteboard erasers
- Material Foam, Black Felt, Magnet
- Color Multi
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashley Productions
- MFR # 09989
- Zoro # G3854791
- UPC # 194629100866
- Country of Origin China
- Category Dry Erase Board Cleaners
Details
Recommended Age | 5+ Years |
Includes | 6 magnetic whiteboard erasers |
Material | Foam, Black Felt, Magnet |
Color | Multi |
Recommended Grade | Grade K+ |
Description
Fun and colorful design to brighten up your magnetic whiteboard. Easy to grip and hold for adults and children. Use with dry erase markers. Eraser is made from a durable foam with a black felt erasing surface. Built in magnet helps to easily stick to magnetic whiteboards and other magnetic surfaces. Measures 3.75". Pack of 6 erasers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFRED MUSIC 6.1 x 4.1 in. Mesh Desktop Organizer - Black (SW521723)
- ZORO SELECT Corrugated Boxes, 26" x 26" x 26", Kraft, 10/Bundle (11G139)
- C-LINE PRODUCTS Sorter, AZ/131/JanDec/SunSat/030, 00 (30526)
- ZORO SELECT Long Corrugated Boxes, 16" x 6" x 4", Kraft, 25/Bundle (22XK38)
- ASHLEY PRODUCTIONS Magnetic Whiteboard Eraser, School Bus, PK6 (10018)
- QUARTET Eraser, Felt, F/Chalk (804526)
- EXPO White Board CARE Dry Erase Surface Cleaner, 22 oz Spray Bottle (1752229)
- ECOS PRO Dry Erase Whiteboard Cleaner, PK6 (PL9869/6)
- 3M Whiteboard Eraser Pads, 5"x3", 2/PK, White/Blue PK (MMM581WBE)
- EXPO Block Eraser, Felt, Gray (81505)
- EXPO Markerboard Towelettes, 6"x9" Sheet, 50 Count (SAN81850)
- Ashley Productions Dry Erase Board Cleaners