Shop All Dry Erase Board Cleaners
Ashley Productions
Magnetic Whiteboard Erasers, DonutFetti, PK6
Mfr # 09991
Zoro # G3855132
product price: $36.15
/pk 6, $6.02/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 5+ Years
- Color Multi
- Recommended Grade Grade K+
- Material Foam, Black Felt, Magnet
- Includes 6 magnetic whiteboard erasers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashley Productions
- MFR # 09991
- Zoro # G3855132
- UPC # 194629100880
- Country of Origin China
- Category Dry Erase Board Cleaners
Details
Recommended Age | 5+ Years |
Color | Multi |
Recommended Grade | Grade K+ |
Material | Foam, Black Felt, Magnet |
Includes | 6 magnetic whiteboard erasers |
Description
Fun and colorful design to brighten up your magnetic whiteboard. Easy to grip and hold for adults and children. Use with dry erase markers. Eraser is made from a durable foam with a black felt erasing surface. Built in magnet helps to easily stick to magnetic whiteboards and other magnetic surfaces. Measures 3.75". Pack of 6 erasers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Digital Compact Bench Scale 220g Capacity (AX223/E)
- CAR DEALER DEPOT Solid Paint Markers: Blue (955-BL)
- CASSIDA Cassida C-C200 Coin Sorter Wrapper (C-C200)
- KONICA MINOLTA Magenta High Capacity Toner 6K YLD (A0X5330)
- EXPO Markerboard Towelettes, 6"x9" Sheet, 50 Count (SAN81850)
- CHARLES LEONARD Magnetic Whiteboard Eraser, Red/Black, PK12 (74540)
- EXPO Dry Erase Cloth, Microfiber, White (1752313)
- QUARTET Chalkboard Eraser (804526)
- CHARLES LEONARD Multi-Purpose Felt Erasers, 2", 12 Per Pack, PK3 (74520)
- QUARTET Eraser, Felt, F/Chalk (804526)
- GLOBAL INDUSTRIAL Cloth Dry Eraser (695648)
- Ashley Productions Dry Erase Board Cleaners