Shop All Dry Erase Board Cleaners
Ashley Productions
Magnetic Whiteboard Eraser, Tiger Paw, PK6
Mfr # 10000
Zoro # G6650035
product price: $31.49
/pk 6, $5.25/ea
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 5+ Years
- Color Orange, Black
- Includes 6 Magnetic Whiteboard Erasers
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashley Productions
- MFR # 10000
- Zoro # G6650035
- UPC # 194629052585
- Country of Origin China
- Category Dry Erase Board Cleaners
Details
Recommended Age | 5+ Years |
Color | Orange, Black |
Includes | 6 Magnetic Whiteboard Erasers |
Recommended Grade | Grade K+ |
Description
Great for use on magnetic whiteboards with dry erase markers! Sticks to any magnetic surface. Each eraser measures approximately 3.75". Match with coordinating decor and your school colors! Great as gifts! Pack of 6 erasers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pen, Frixion Clickr, 0.7Mm, Nv, PK12 (31457)
- ROCKLAND 2 PC LUGGAGE SET - BROWN (F102-BROWN)
- OXFORD School Grade Twin Pocket Folder, PK100 (50763)
- PILOT Pen, Ez-Touch, Bp, Rt, 0.7Mm, Bk, PK12 (32210)
- ASHLEY PRODUCTIONS Magnetic Whiteboard Erasers, DonutFetti, PK6 (09991)
- CHARLES LEONARD Multi-Purpose Felt Erasers, 2", 12 Per Pack, PK3 (74520)
- DOWLING MAGNETS Magnetic Whiteboard Eraser, PK6 (735200)
- QUARTET Whiteboard Spray Cleaner for Dry Erase Boards, 17 oz Spray Bottle (550E)
- EXPO Expo® Dry Erase Board Cleaner, 8 oz., Clear, 1/Each (BDE8CL)
- MISTY Chalkboard/Whiteboard Cleaner, 20 oz, PK12 (1001403)
- QUARTET Whiteboard Conditioner/Cleaner for Dry Erase Boards, 8 oz Bottle (551E)
- Ashley Productions Dry Erase Board Cleaners