Shop All Dry Erase Board Cleaners
Ashley Productions
Magnetic Whiteboard Eraser, Superhero Erase, PK6
Mfr # 10051
Zoro # G6643762
product price: $32.59
/pk 6, $5.43/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 5-14 Years
- Recommended Grade Grade K-8
- Includes 6 Magnetic Whiteboard Erasers
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashley Productions
- MFR # 10051
- Zoro # G6643762
- UPC # 194629045808
- Country of Origin China
- Category Dry Erase Board Cleaners
Details
Recommended Age | 5-14 Years |
Recommended Grade | Grade K-8 |
Includes | 6 Magnetic Whiteboard Erasers |
Color | Multi |
Description
Great for use on magnetic whiteboards with dry erase markers! Sticks to any magnetic surface. Fun designs to brighten up your board! Each eraser measures approximately 3.75". Match with coordinating decor! Great as gifts! Pack of 6 erasers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Digital Compact Bench Scale 300g Capacity (HCB 302)
- PACON Paper Roll, 48"x50ft., Pink (57265)
- SEALER SALES Replacement Kit for KF-400HC (RK-16HC-KF-400HC)
- SUNWORKS Construction Paper, 58lb, 12 x 18, Bright White, PK50 (8707)
- ASHLEY PRODUCTIONS Magnetic Whiteboard Eraser, School Bus, PK6 (10018)
- MISTY Chalkboard and Whiteboard Cleaner, 19 oz Aerosol Spray, PK12 (1001403)
- EXPO White Board CARE Dry Erase Eraser, 5.13" x 1.25" (81505)
- GHENT Foam Eraser, PK12 (ER-425-12)
- QUARTET Whiteboard Spray Cleaner for Dry Erase Boards, 17 oz Spray Bottle (550E)
- CHARLES LEONARD Magnetic Whiteboard Eraser, 2" x 2", Green/Black, 12/Pack, PK3 (74542)
- GENUINE JOE Dry-Erase Board Cleaner8Oz (GJO75626)
- Ashley Productions Dry Erase Board Cleaners