Shop All Dry Erase Board Cleaners
Ashley Productions
Magnetic Whiteboard Eraser, Star, PK6
Mfr # 10016
Zoro # G6643245
product price: $34.39
/pk 6, $5.73/ea
$34.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Recommended Age 5+ Years
- Includes 6 Magnetic Whiteboard Erasers
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashley Productions
- MFR # 10016
- Zoro # G6643245
- UPC # 194629052714
- Country of Origin China
- Category Dry Erase Board Cleaners
Details
Color | Yellow |
Recommended Age | 5+ Years |
Includes | 6 Magnetic Whiteboard Erasers |
Recommended Grade | Grade K+ |
Description
Great for use on magnetic whiteboards with dry erase markers! Sticks to any magnetic surface. Fun designs to brighten up your board! Each eraser measures approximately 3.75". Match with coordinating decor! Great as gifts! Sold as a pack of 6 erasers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSH Marsh® K-1 Fountain Roller, 1/Each (STMA41)
- ZORO SELECT Shipping Box, 18x12x8 in (55NM76)
- SHARPIE Black, Blue, Green, Red Mini Permanent Marker Set, Fine Tip, 4 PK (35113PP)
- SMARTGAMES Chicken Shuffle Jr. 1-Player Puzzle Game (SG441)
- ASHLEY PRODUCTIONS Magnetic Whiteboard Eraser, School Bus, PK6 (10018)
- QUARTET Marker Holder, 8-1/4inH, Black, Plastic (85377)
- EXPO Dry-Erase Board-Cleaning Wet Wipes, 6 x 9, 50/Container (81850)
- LORELL Magnetic Dry-Erase Board, Black Frame (LLR80664)
- QUARTET Dry Erase Board Eraser, Black, 12 in. L (807222)
- EXPO White Board Care™ Liquid Cleaner, Gallon (SAN81800)
- EXPO Dry Erase Board Cleaner, 22 oz (1752229)
- Ashley Productions Dry Erase Board Cleaners