Shop All Dry Erase Board Cleaners
Ashley Productions
Magnetic Whiteboard Eraser, Purple Paw, PK6
Mfr # 10005
Zoro # G6650053
product price: $30.95
/pk 6, $5.16/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade K+
- Recommended Age 5+ Years
- Includes 6 Magnetic Whiteboard Erasers
- Color Purple
- Width 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashley Productions
- MFR # 10005
- Zoro # G6650053
- UPC # 194629052639
- Country of Origin China
- Category Dry Erase Board Cleaners
Dimensions
Width | 5" |
Length | 7" |
Details
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Includes | 6 Magnetic Whiteboard Erasers |
Color | Purple |
Description
Great for use on magnetic whiteboards with dry erase markers! Sticks to any magnetic surface. Each eraser measures approximately 3.75". Match with coordinating decor and your school colors! Great as gifts! Sold as a pack of 6 erasers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Stick Roller Ball Pen, Fine 0.7mm, Blk Ink, Blk/Gray Barrel, PK12 (60126)
- SAUNDERS Aluminum Folder, Holds 8.5 x 12", 1/2" Thickness (10517)
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Black Opaque (15C005)
- UNIVERSAL Fixed-Depth Corrugated Shipping Boxes, RSC, 12 in. x 16 in. x 12 in., Brown Kraft, 25PK (UFS161212)
- ASHLEY PRODUCTIONS Magnetic Whiteboard Erasers, DonutFetti, PK6 (09991)
- VERSACHALK Chalkboard Cleaner, Removes Dust, 250 mL (VC108-K-250)
- GHENT WhiteboardCleaner, 8 oz.Spray Bottle, PK12 (SPS8-12)
- CHARLES LEONARD Mini Whiteboard Eraser, 2in x 2in, Blue/Black, PK45 (74549)
- GLOBAL INDUSTRIAL Cloth Dry Eraser (695648)
- CHARLES LEONARD Magnetic Whiteboard Eraser, Red/Black, PK12 (74540)
- KLEENSLATE Attachable Erasers for Dry-Erase Markers, PK48 (0432)
- Ashley Productions Dry Erase Board Cleaners