Shop All Dry Erase Board Cleaners
Ashley Productions
Magnetic Whiteboard Eraser, Orange Paw, PK6
Mfr # 10006
Zoro # G6650552
product price: $33.15
/pk 6, $5.52/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 6 Magnetic Whiteboard Erasers
- Recommended Age 5+ Years
- Color Orange
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashley Productions
- MFR # 10006
- Zoro # G6650552
- UPC # 194629052646
- Country of Origin China
- Category Dry Erase Board Cleaners
Details
Includes | 6 Magnetic Whiteboard Erasers |
Recommended Age | 5+ Years |
Color | Orange |
Recommended Grade | Grade K+ |
Description
Great for use on magnetic whiteboards with dry erase markers! Sticks to any magnetic surface. Each eraser measures approximately 3.75". Match with coordinating decor and your school colors! Great as gifts! Pack of 6 erasers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY HANDIMARK WHITE VINYL LABEL TAPE 1/2IN X 50FT INDUSTRIAL LABEL (42018 Y6084)
- C-LINE PRODUCTS Sheet Protector Set, 8 Tab, Clear, PK8 (05587)
- ELECTRIDUCT UV Rated Wire Loom - 1/2" x 100 ft- Black (WL-ED-UV-050-100-BK)
- M-D M-d Products Camper Seal Self Adhesive Foam Tape Weather Strip 02352 (2352)
- ASHLEY PRODUCTIONS Magnetic Whiteboard Erasers, DonutFetti, PK6 (09991)
- EXPO Dry Erase Board Cleaner, 22 oz (1752229)
- LORELL Magnetic Dry-Erase Board, Black Frame (LLR80664)
- QUARTET Dry Erase Board Cleaner, 17 oz. (550E)
- POST-IT Dry Erase Accessory Tray, Plastic, Black (DEFTRAY)
- ECOS PRO Dry Erase Whiteboard Cleaner, PK6 (PL9869/6)
- MISTY Chalkboard/Whiteboard Cleaner, 20 oz, PK12 (1001403)
- Ashley Productions Dry Erase Board Cleaners