Shop All Dry Erase Board Cleaners
Ashley Productions
Magnetic Whiteboard Eraser, Maroon Paw, PK6
Mfr # 10012
Zoro # G6649676
product price: $34.29
/pk 6, $5.72/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Maroon
- Includes 6 Magnetic Whiteboard Erasers
- Recommended Age 5+ Years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashley Productions
- MFR # 10012
- Zoro # G6649676
- UPC # 194629052684
- Country of Origin China
- Category Dry Erase Board Cleaners
Details
Color | Maroon |
Includes | 6 Magnetic Whiteboard Erasers |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Description
Great for use on magnetic whiteboards with dry erase markers! Each eraser measures approximately 3.75". Match with coordinating decor and your school colors! Great as gifts! Pack of 6 erasers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSM OF AMERICA Paper Shredder, Cross-Cut, White, 9.2 gal. (Pure 420c)
- OFFICEMATE Paper Clips, No. 1, Silver, Steel, 1000PK (99911)
- AVERY DENNISON 2" Poly Binder (79777)
- INTEGRA Integra Dry Erase Marker, PK12 (ITA01017)
- ASHLEY PRODUCTIONS Magnetic Whiteboard Erasers, DonutFetti, PK6 (09991)
- POST-IT Dry Erase Accessory Tray, Plastic, Black (DEFTRAY)
- QUARTET Eraser, Felt, F/Chalk (804526)
- QUARTET Dry Erase Board Cleaner, 17 oz. (550E)
- DIXON TICONDEROGA Dry Erase Board Cleaner, Gallon Bottle, 128 oz. (94128)
- EXPO Block Eraser, Felt, Gray (81505)
- EXPO Dry-Erase Board-Cleaning Wet Wipes, 6 x 9, 50/Container (81850)
- Ashley Productions Dry Erase Board Cleaners