Shop All Dry Erase Board Cleaners
Ashley Productions
Magnetic Whiteboard Eraser, Ladybug, PK6
Mfr # 10015
Zoro # G6642956
product price: $31.49
/pk 6, $5.25/ea
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red, Black
- Recommended Age 5+ Years
- Includes 6 Magnetic Whiteboard Erasers
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashley Productions
- MFR # 10015
- Zoro # G6642956
- UPC # 194629052707
- Country of Origin China
- Category Dry Erase Board Cleaners
Details
Color | Red, Black |
Recommended Age | 5+ Years |
Includes | 6 Magnetic Whiteboard Erasers |
Recommended Grade | Grade K+ |
Description
Great for use on magnetic whiteboards with dry erase markers! Sticks to any magnetic surface. Fun designs to brighten up your board! Each eraser measures approximately 3.75". Match with coordinating decor! Great as gifts! Pack of 6 erasers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNWORKS Construction Paper, Blue, 50PK (PAC7403)
- CRAMER 7.25 in. Stainless Bandage Scissors (1078695)
- BEST-RITE 48"x96" Magnetic Porcelain Whiteboard (2R2AH)
- MANCOMM Regulations Book, Number of Pages 758 (51B-001-21)
- ASHLEY PRODUCTIONS Magnetic Whiteboard Erasers, DonutFetti, PK6 (09991)
- EXPO White Board CARE Dry Erase Eraser, 5.13" x 1.25" (81505)
- DOWLING MAGNETS Magnetic Whiteboard Eraser, PK6 (735200)
- CHARLES LEONARD Mini Whiteboard Eraser, 2in x 2in, Blue/Black, PK45 (74549)
- EXPO White Board CARE Dry Erase Surface Cleaner, 8 oz Spray Bottle (81803)
- SANFORD EXPO® Dry Erase Surface Cleaner, 1Gal Bottle (81800)
- EXPO Expo® White Board Eraser, PK6 (SAN81505)
- Ashley Productions Dry Erase Board Cleaners