Shop All Dry Erase Board Cleaners
Ashley Productions
Magnetic Whiteboard Eraser, Green Paw, PK6
Mfr # 10001
Zoro # G6650525
product price: $34.45
/pk 6, $5.74/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 5+ Years
- Includes 6 Magnetic Whiteboard Erasers
- Recommended Grade Grade K+
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashley Productions
- MFR # 10001
- Zoro # G6650525
- UPC # 194629052592
- Country of Origin China
- Category Dry Erase Board Cleaners
Details
Recommended Age | 5+ Years |
Includes | 6 Magnetic Whiteboard Erasers |
Recommended Grade | Grade K+ |
Color | Green |
Description
Great for use on magnetic whiteboards with dry erase markers! Sticks to any magnetic surface. Each eraser measures approximately 3.75". Match with coordinating decor and your school colors! Great as gifts! Pack of 6 erasers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSTAMPER Specialty Stamp, Pre-Inked "Entered" Ink Stamp, 5/8", RD (XST11418)
- UNIVERSAL Binder Clips in Dispenser Tub, Small, Silver, PK40 (UNV11240)
- AVERY Protector, Sheet, Hicap, Hw, Cl 25PK (AVE74171)
- CYNAMED Lab Dissecting Scalpel Handle, No. 3, PK3 (CYZR-0742)
- ASHLEY PRODUCTIONS Magnetic Whiteboard Erasers, DonutFetti, PK6 (09991)
- GLOBAL INDUSTRIAL Cloth Dry Eraser (695648)
- GHENT WhiteboardCleaner, 8 oz.Spray Bottle, PK12 (SPS8-12)
- EXPO Dry-Erase Board-Cleaning Wet Wipes, 6 x 9, 50/Container (81850)
- DOWLING MAGNETS Magnetic Whiteboard Eraser, PK6 (735200)
- ECOS PRO Dry Erase Whiteboard Cleaner, PK4 (PL9869/04)
- QUARTET Dry Erase Board Eraser, Black, 12 in. L (807222)
- Ashley Productions Dry Erase Board Cleaners