Shop All Dry Erase Board Cleaners
Ashley Productions
Magnetic Whiteboard Eraser, Emotions Icons, 6PK
Mfr # 09996
Zoro # G6650534
product price: $33.15
/pk 6, $5.52/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 5+ Years
- Includes 6 Magnetic Whiteboard Erasers
- Color Multi
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashley Productions
- MFR # 09996
- Zoro # G6650534
- UPC # 194629052561
- Country of Origin China
- Category Dry Erase Board Cleaners
Details
Recommended Age | 5+ Years |
Includes | 6 Magnetic Whiteboard Erasers |
Color | Multi |
Recommended Grade | Grade K+ |
Description
Great for use on magnetic whiteboards with dry erase markers! Sticks to any magnetic surface. Fun designs to brighten up your board! Each eraser measures approximately 3.75". Match with coordinating decor! Great as gifts! Pack of 6 erasers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADIROFFICE Blue Steel Wall Mounted Drop Box with Suggestion Cards ADI631-04-BLU-PKG (105AO63104LP)
- PELICAN Replacement Foam Set for 1630 (1631)
- ZORO SELECT Foam Cord, 100 ft. L, 1/8" dia., Black (ZUSA287125-100)
- UNIVERSAL High-Density Shredder Bag, 40-45gal, PK100 (UNV35946)
- ASHLEY PRODUCTIONS Magnetic Whiteboard Eraser, School Bus, PK6 (10018)
- QUARTET Chalkboard Eraser (804526)
- GENUINE JOE Dry-Erase Board Cleaner8Oz (GJO75626)
- ECOS PRO Dry Erase Whiteboard Cleaner, PK4 (PL9869/04)
- CHARLES LEONARD Magnetic Whiteboard Eraser, Red/Black, PK12 (74540)
- KLEENSLATE Attachable Erasers for Dry-Erase Markers, PK48 (0432)
- PACON Microfiber Dry Erase Cloth, Black, 12in x 14in, PK6 (AC2032)
- Ashley Productions Dry Erase Board Cleaners