Shop All Dry Erase Board Cleaners
Ashley Productions
Magnetic Whiteboard Eraser, Color Chalk Loops, PK6
Mfr # 09995
Zoro # G6650288
product price: $32.85
/pk 6, $5.48/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 6 Magnetic Whiteboard Erasers
- Color Multi
- Recommended Age 5+ Years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashley Productions
- MFR # 09995
- Zoro # G6650288
- UPC # 194629052554
- Country of Origin China
- Category Dry Erase Board Cleaners
Details
Includes | 6 Magnetic Whiteboard Erasers |
Color | Multi |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Description
Great for use on magnetic whiteboards with dry erase markers! Sticks to any magnetic surface. Fun designs to brighten up your board! Each eraser measures approximately 3.75". Match with coordinating decor! Great as gifts! Pack of 6 erasers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS Filler Paper, 8-1/2 x 5-1/2 In, PK100 (TOP62304)
- ZORO SELECT Enclosed Cork Bulletin Board 48" x 36" (2RXD1)
- GHENT 48-1/2"x120-1/2" Magnetic Porcelain Whiteboard, 1" Maprail, Matte (A2M410-M)
- ENCORE PACKAGING Compact Pusher Tensioner, HD (EP-1610)
- ASHLEY PRODUCTIONS Magnetic Whiteboard Erasers, DonutFetti, PK6 (09991)
- ALFRED MUSIC Chalkboard Eraser, Black - Bundle of 6 (SW1865175)
- QUARTET Whiteboard Spray Cleaner for Dry Erase Boards, 17 oz Spray Bottle (550E)
- BSC PREFERRED Genuine Joe Board Wipes, Dry-Erase, Low-Odor, 5.9inx8.25in, 50 Wipes/Tub, WE (GJO75627)
- UNIVERSAL Eraser, Dry Erase, Black (UNV43663)
- EXPO White Board CARE Dry Erase Eraser, 5.13" x 1.25" (81505)
- EXPO White Board Cleaner, 8 oz. Bottle, PK6 (81803)
- Ashley Productions Dry Erase Board Cleaners