Shop All Dry Erase Board Cleaners
Ashley Productions
Magnetic Whiteboard Eraser, Chevron, PK6
Mfr # 10047
Zoro # G6643622
product price: $31.85
/pk 6, $5.31/ea
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade K+
- Recommended Age 5+ Years
- Includes 6 Magnetic Whiteboard Erasers
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashley Productions
- MFR # 10047
- Zoro # G6643622
- UPC # 194629052851
- Country of Origin China
- Category Dry Erase Board Cleaners
Details
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Includes | 6 Magnetic Whiteboard Erasers |
Color | Multi |
Description
Great for use on magnetic whiteboards with dry erase markers! Fun designs to brighten up your board! Each eraser measures approximately 3.75". Match with coordinating decor! Great as gifts! Pack of 6 erasers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Bib Apron, Childrens, F48, Red (82520)
- HANDY ART Acrylic Paint Half Gallon, Mars Black (102-100)
- GENERIC Replacment Cartridge For XEROX PHASER COMP 6022 WC 6027 CYAN (106R02756)
- KD APARADOR Optical Crystal Dome Magnifier & Paperweight (KD2535318)
- ASHLEY PRODUCTIONS Magnetic Whiteboard Eraser, School Bus, PK6 (10018)
- QUARTET Whiteboard Conditioner/Cleaner for Dry Erase Boards, 8 oz Bottle (551E)
- BSC PREFERRED Genuine Joe Board Wipes, Dry-Erase, Low-Odor, 5.9inx8.25in, 50 Wipes/Tub, WE (GJO75627)
- QUARTET Eraser, Felt, F/Chalk (804526)
- QUARTET Dry Erase Board Cleaner and Conditioner (551E)
- CHARLES LEONARD Multi-Purpose Felt Erasers, 2", 12 Per Pack, PK3 (74520)
- GENUINE JOE Dry-Erase Board Cleaner8Oz (GJO75626)
- Ashley Productions Dry Erase Board Cleaners