Shop All Dry Erase Board Cleaners
Ashley Productions
Magnetic Whiteboard Eraser, Chalk Loop, PK6
Mfr # 10054
Zoro # G6649904
product price: $32.85
/pk 6, $5.48/ea
$32.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade K-8
- Recommended Age 5-14 Years
- Includes 6 Magnetic Whiteboard Erasers
- Color Black, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashley Productions
- MFR # 10054
- Zoro # G6649904
- UPC # 194629045839
- Country of Origin China
- Category Dry Erase Board Cleaners
Details
Recommended Grade | Grade K-8 |
Recommended Age | 5-14 Years |
Includes | 6 Magnetic Whiteboard Erasers |
Color | Black, White |
Description
Great for use on magnetic whiteboards with dry erase markers! Sticks to any magnetic surface. Fun designs to brighten up your board! Each eraser measures approximately 3.75". Match with coordinating decor! Great as gifts! Pack of 6 erasers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Vertical Roll Stand w/ Top Clamp, 66" H (EP-745-48-60)
- KLEIN TOOLS HD Carpet Shear w/Ring, Curved, Blunt, 9-Inch (G718LRCB)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (97305)
- AVERY DENNISON Plastic Dividers, 5-Tab, Letter, 5 Sets, PK5 (12452)
- ASHLEY PRODUCTIONS Magnetic Whiteboard Eraser, School Bus, PK6 (10018)
- ASHLEY Whiteboard Eraser, Magnetic, Paw Design, 3-3/4", Purple (ASH10005)
- EXPO Eraser Replaceable Pad (8473KF)
- GHENT Foam Eraser, PK144 (ER-425-144)
- QUARTET Dry Erase Board Eraser, Black, 12 in. L (807222)
- EXPO Expo® Dry Erase Board Cleaner, 8 oz., Clear, 1/Each (BDE8CL)
- DIXON TICONDEROGA Dry Erase Board Cleaner, Gallon Bottle, 128 oz. (94128)
- Ashley Productions Dry Erase Board Cleaners