Shop All Dry Erase Board Cleaners
Ashley Productions
Magnetic Whiteboard Eraser, Burlap Scribble Tweet, PK6
Mfr # 10052
Zoro # G6649852
product price: $33.55
/pk 6, $5.59/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade K-8
- Recommended Age 5-14 Years
- Includes 6 Magnetic Whiteboard Erasers
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashley Productions
- MFR # 10052
- Zoro # G6649852
- UPC # 194629045815
- Country of Origin China
- Category Dry Erase Board Cleaners
Details
Recommended Grade | Grade K-8 |
Recommended Age | 5-14 Years |
Includes | 6 Magnetic Whiteboard Erasers |
Color | Multi |
Description
Great for use on magnetic whiteboards with dry erase markers! Sticks to any magnetic surface. Fun designs to brighten up your board! Each eraser measures approximately 3.75". Match with coordinating decor! Great as gifts! Pack of 6 erasers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS BUSINESS FORMS Book, Carbonless, Sales Form (TC4705)
- CLARO Claro 606 Engineered Leather Fabric; Tan (CLARO606)
- BROTHER Black Drum Unit 50K YLD (DR890)
- MILTEX INTEGRA Operating Scissors, 6.5in, Straight with Sharp/Blunt Tip (5-18)
- ASHLEY PRODUCTIONS Magnetic Whiteboard Erasers, DonutFetti, PK6 (09991)
- GHENT Foam Eraser, PK12 (ER-425-12)
- EXPO Markerboard Towelettes, 6"x9" Sheet, 50 Count (SAN81850)
- DOWLING MAGNETS Magnetic Whiteboard Eraser, PK6 (735200)
- QUARTET Dry Erase Board Cleaner and Conditioner (551E)
- ALFRED MUSIC Chalkboard Eraser, Black - Bundle of 6 (SW1865175)
- CHARLES LEONARD Mini Whiteboard Eraser, 2in x 2in, Blue/Black, PK45 (74549)
- Ashley Productions Dry Erase Board Cleaners